Shop All Fuel Transfer Pumps
Piusi Usa
Next 2 Qt Pistol One, RigidSpout, 1.5 to 15 Max. Flow Rate , Aluminum, 3/4" NPT Inlet
Mfr # F00974030
Zoro # G9064312
product price: $480.99
/ea
Free Shipping & Returns
$480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Agriculture; Industrial; Off-Road
- Housing Material Aluminum
- GPM 1.5 to 15
- Inlet Size 3/4" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piusi Usa
- MFR # F00974030
- Zoro # G9064312
- UPC # 632181348390
- Country of Origin Italy
- Category Fuel Transfer Pumps
Dimensions
Inlet Size | 3/4" NPT |
Details
Application | Agriculture; Industrial; Off-Road |
Housing Material | Aluminum |
GPM | 1.5 to 15 |
Item | Next 2 Qt Pistol One,RigidSpout |
Description
Next 2 Qt Pistol One,RigidSpout
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Drum Pump, Self Priming, Phenolic Vanes (270021)
- RULE 25SA 12V 500 GPH 1.9 Amp Automatic Bilge Pump (25SA)
- LITTLE GIANT PUMP Automatic Sump Pump, 1/3 HP, 10 ft Cord (506357)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 14 GPM (PD05P-ARS-PTT-B)
- PIUSI USA Drum Connector w/Out Valve, 2" NPT (F17192000)
- PIUSI USA Diesl Mtr, K600, 4, 4-40 gpm gal., 1.5" Nptf, 3.9 to 39 Max. Flow Rate , Aluminum, 1-1/2" NPT Inlet (F0049701A)
- PIUSI USA Fuel Oem, Ex50,120V, 15 gpm, 120VDC, 15 Max. Flow Rate (F00373500)
- PIUSI USA Piusibox Pro, Manual Nozzle, 24Vdc, 12 gpm, 24V, 12 Max. Flow Rate , 620W HP, Cast iron (F0023201B)
- PIUSI USA Fitting, Straight, 1" BSP-F to 1"BSP-F (F16434000)
- PIUSI USA Easyoil NPT, SW NPT, ERM LF, Manual Spout, 0.26 to 7.8 Max. Flow Rate , Aluminum, 1/2" NPT Inlet (F00967120)
- FILL-RITE Fuel Transfer Pump, 115V AC, 20 gpm Max. Flow Rate , 1/3 HP, Cast Iron, 1-1/4 in MNPT Inlet (FR711VA)
- Piusi Usa Fuel Transfer Pumps