Shop All Fuel Transfer Pumps
Piusi Usa
K400N Q/NPT, EO, SW NPT, EFM LF, Prot, 7.8 Max. Flow Rate , Aluminum, 1/2" NPT Inlet
Mfr # F00984200
Zoro # G8506753
product price: $305.10
/ea
Free Shipping & Returns
$305.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Aluminum
- GPM 7.8
- Inlet Size 1/2" NPT
- Max. Viscosity 2000 CST
- Nozzle Type Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piusi Usa
- MFR # F00984200
- Zoro # G8506753
- UPC # 095509697530
- Country of Origin Italy
- Category Fuel Transfer Pumps
Dimensions
Inlet Size | 1/2" NPT |
Details
Housing Material | Aluminum |
GPM | 7.8 |
Max. Viscosity | 2000 CST |
Item | K400N Q/NPT,EO,SW NPT,EFM LF,Prot |
Nozzle Type | Manual |
Product Type | K400N Q/NPT,EO,SW NPT,EFM LF,Prot |
Description
K400N Q/NPT,EO,SW NPT,EFM LF,Prot, Product Type K400N Q/NPT,EO,SW NPT,EFM LF,Prot
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SJE-RHOMBUS Double Float Master Pump Switch 120V (20DFMMD1WP)
- DAYTON Bronze/Brass 2 HP Centrifugal Pump 208-230/460V (2ZWT5)
- DAYTON Pump, Plastic, 1/12 HP, 115V, 2 Amps (3ACA4)
- FLOTEC Jet Package, Swallow Well, 1/3 - 3/4HP (FP4855)
- PIUSI USA Drum Connector w/Valve, 2" NPT (F17191000)
- PIUSI USA Piusibox Pro, Manual Nozzle, 24Vdc, 12 gpm, 24V, 12 Max. Flow Rate , 620W HP, Cast iron (F0023201B)
- PIUSI USA Diesel Mechanical Meter Ver. K700M, 5 to 53 Max. Flow Rate , Aluminum, 1-1/2" NPT Inlet (F00540050)
- PIUSI USA Easyoil NPT, SW NPT, ERM LF, Manual Spout, 0.26 to 7.8 Max. Flow Rate , Aluminum, 1/2" NPT Inlet (F00967120)
- PIUSI USA K33 Atex Meter, Ex, Ver. A (F0057051A)
- PIUSI USA Viscomat 70, 44 psi, 120V/60Hz, 7 gpm, 120v, 7 Max. Flow Rate , 850W HP, Cast iron, 1" NPT Inlet (F0033991C)
- PIUSI USA Swivel, SS, 3/4"M BSPx3/4", Hosetail (F14132000)
- Piusi Usa Fuel Transfer Pumps