Shop All Fuel Transfer Pumps
Piusi Usa
Hosetail, Straight, 1" BSP-M to 3/4" Barb
Mfr # F15522000
Zoro # G8858689
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1" BSP-M 3/4" Barb
- Product Type Hosetail,Straight,1" BSP-M to 3/4" Barb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piusi Usa
- MFR # F15522000
- Zoro # G8858689
- UPC # 095509697608
- Country of Origin Italy
- Category Fuel Transfer Pumps
Dimensions
Inlet Size | 1" BSP-M 3/4" Barb |
Details
Item | Hosetail,Straight,1" BSP-M to 3/4" Barb |
Product Type | Hosetail,Straight,1" BSP-M to 3/4" Barb |
Description
Hosetail,Straight,1 In. BSP-M to 3/4 In. Barb, Product Type Hosetail,Straight,1 In. BSP-M to 3/4 In. Barb
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Flowmeter, 650 Lpm Air (VFA-26)
- ARO Metal Bowl, Manual Drain, 104322 (104322)
- LIQUIDYNAMICS Self-Priming Pump, 1/10 HP, 1 Phase, 115VAC (33101)
- DAYTON Self Priming Centrifugal Pump, 1 1/2 hp, 208 to 230/460V AC, 3 Phase, 96 ft Max Head (4UA73)
- PIUSI USA Swivel, SS, 3/4"M BSPx3/4", Hosetail (F14132000)
- PIUSI USA Filtroll, 12V, 15 gpm, Diesel Npt, 12VDC, 15 Max. Flow Rate , 300W HP, Cast iron (F00506140)
- PIUSI USA A60 Automatc Fuel Nozzle w/Swivel, 19 gpm, 19 Max. Flow Rate , Aluminum, 1" NPT Inlet (F00603470)
- PIUSI USA Adptr, K24 A60, Auto Nzl, 3/4"BSP-M-1"BSP-F (F16475000)
- PIUSI USA Drum Connector w/Out Valve, 2" NPT (F17192000)
- PIUSI USA Fuel PumpPro Kit, Auto/Mtr, Ex75, 12V, 20gpm, 12VDC, 20 Max. Flow Rate , 1/4 HP, Cast iron, 1" NPT Inlet (F0037950A)
- FILL-RITE Fuel Transfer Pump, 120V AC, 25 gpm Max. Flow Rate , 1/3 HP, Cast Iron, 1-1/4 in FNPT Inlet (NX25-120NF-PX)
- Piusi Usa Fuel Transfer Pumps