Shop All Fuel Transfer Pumps
Piusi Usa
Hosetail, 90 deg., 1" BSP-M to 3/4" Barb
Mfr # F15485000
Zoro # G8506948
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1" BSP-M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Piusi Usa
- MFR # F15485000
- Zoro # G8506948
- UPC # 095509697592
- Country of Origin Italy
- Category Fuel Transfer Pumps
Dimensions
Inlet Size | 1" BSP-M |
Details
Item | Hosetail,90 deg.,1" BSP-M to 3/4" Barb |
Description
Hosetail,90 deg.,1 In. BSP-M to 3/4 In. Barb
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULSATRON Pump, PULSAtron Series, A Plus, Degassing (LB64SA-VVC9-XXX)
- ARO Kit Service, Regulator(Relieving), 104453 (104453)
- ARO Kit For Lm2350E-X-B, 637227-B (637227-B)
- DAYTON Chemical Injector, 3-4 GPM (1MCZ8)
- PIUSI USA Diesel Meter, K600, 3 2.5-26.5 gpm, 1" Npt, 2.64 to 26.4 Max. Flow Rate , Aluminum, 1" NPT Inlet (F00496A40)
- PIUSI USA Hosetail, Straight, 1" BSP-M to 3/4" Barb (F15522000)
- PIUSI USA Piusibox Pro, Manual Nozzle, 24Vdc, 12 gpm, 24V, 12 Max. Flow Rate , 620W HP, Cast iron (F0023201B)
- PIUSI USA Diesel Mechanical Meter Ver. K700M, 5 to 53 Max. Flow Rate , Aluminum, 1-1/2" NPT Inlet (F00540050)
- PIUSI USA Viscomat 70 Tote Kit, 44 psi, 120v, 7 Max. Flow Rate , 850W HP, Cast iron, 1" BSP Inlet (F00248000)
- PIUSI USA K24 Meter, 1" Bsp - M/Mf, 1.3 to 26.4 Max. Flow Rate , Techno Polymer, 1" BSP Inlet (F00407340)
- FILL-RITE Fuel Transfer Pump, 115/230V AC, 30 gpm Max. Flow Rate , 3/4 HP, Cast Iron, 1-1/4 in MNPT Inlet (FR310VB)
- Piusi Usa Fuel Transfer Pumps