Shop All Fuel Transfer Pumps
Piusi Usa
Hose Reel, Rotating Support Plate, 50 ft.
Mfr # F1627900A
Zoro # G8858698
product price: $76.19
/ea
Free Shipping & Returns
$76.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 50 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piusi Usa
- MFR # F1627900A
- Zoro # G8858698
- UPC # 095509697615
- Country of Origin Italy
- Category Fuel Transfer Pumps
Dimensions
Overall Length | 50 ft. |
Details
Item | Hose Reel,Rotating Support Plate,50 ft. |
Description
Hose Reel,Rotating Support Plate,50 ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP Sump Pump, Cast Iron Body, 1/3 hp (506801)
- STENNER Flow Indicator- 1/4in With Bracket (AK600)
- GPI Drum Pump, 12VDC, 1/3 HP (P-200H-2UR)
- ALFA LAVAL Seal Seat Sil Car (Sc) Dg Seal C114 Tri-Clover & Ampco (SP114G-80-1-1-SC)
- PIUSI USA Next 2 Qt Pistol One, RigidSpout, 1.5 to 15 Max. Flow Rate , Aluminum, 3/4" NPT Inlet (F00974030)
- PIUSI USA K400 Fuel/Oil Meter, 1015 psi, 7.8 Max. Flow Rate , Aluminum, 1/2" NPT Inlet (F00484010)
- PIUSI USA Viscomat 70 Tote Kit, 44 psi, 120v, 7 Max. Flow Rate , 850W HP, Cast iron, 1" BSP Inlet (F00248000)
- PIUSI USA Swivel, SS, 3/4"M BSPx3/4", Hosetail (F14132000)
- PIUSI USA Fuel Pump Basic Kit, Mnual, Ex65, 12V, 17gpm, 12VDC, 17 Max. Flow Rate , 250W HP, Cast iron (F00372540)
- PIUSI USA Tote Basic Kit, Manua, 12V, 9 gpm, 12VDC, 9 Max. Flow Rate (F00201A9C)
- FILL-RITE Oil Transfer Pump, 115 V AC, 13 Max. Flow Rate , 1/4 hp HP, Polypropylene, 1" FNPT Inlet (FR450B)
- Piusi Usa Fuel Transfer Pumps