Shop All Fuel Transfer Pumps
Piusi Usa
Fuel PumpPro Kit, Auto/Mtr, Ex75, 12V, 20gpm, 12VDC, 20 Max. Flow Rate , 1/4 HP, Cast iron, 1" NPT Inlet
Mfr # F0037950A
Zoro # G9064513
product price: $1,074.99
/ea
Free Shipping & Returns
$1,074.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12VDC
- Application Explosion Proof; Fleet; Industrial; Off-Road
- HP 1/4
- Housing Material Cast iron
- GPM 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piusi Usa
- MFR # F0037950A
- Zoro # G9064513
- UPC # 095509697264
- Country of Origin Italy
- Category Fuel Transfer Pumps
Dimensions
Inlet Size | 1" NPT |
Details
Voltage | 12VDC |
Application | Explosion Proof; Fleet; Industrial; Off-Road |
HP | 1/4 |
Housing Material | Cast iron |
GPM | 20 |
Pump Design | Reinforced Vanes |
Item | Fuel PumpPro Kit,Auto/Mtr,Ex75,12V,20gpm |
Nozzle Type | Automatic/Meter |
Description
Fuel PumpPro Kit,Auto/Mtr,Ex75,12V,20gpm
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOJET Pump, Carpet Cleaner (02130571G)
- DELAVAN AG PUMPS Spray Pump, 6-Roller, Housing 304 SS (6900DSS)
- A.R. NORTH AMERICA Unloader Mini-Matic 4/BandIdr (20890)
- BLANCETT Flowmeter, TurbineGPM, 15GPM, 1 In MNPT (B110-750)
- PIUSI USA Drum Connector w/Valve, 2" NPT (F17191000)
- PIUSI USA Diesel Meter, K600, 3 2.5-26.5 gpm, 1" Npt, 2.64 to 26.4 Max. Flow Rate , Aluminum, 1" NPT Inlet (F00496A40)
- PIUSI USA K44 Version A, Mechanical Meter, 5 to 32 Max. Flow Rate , Aluminum, 1" NPT Inlet (000710000)
- PIUSI USA Adptr, K24 A60, Auto Nzl, 3/4"BSP-M-1"BSP-F (F16475000)
- PIUSI USA Cartdrige Pm, 3 3/4 x5 3/8 10 M (F00611T00)
- PIUSI USA PIUSI Magnetic Bypass Adaptor, Red (F18400000)
- GROZ Diesel and Oil Pump, Electric, 12V, 12VDC, 9.25 Max. Flow Rate , 0.43 HP, POM, 3/4" Hose Barb Inlet (45521)
- Piusi Usa Fuel Transfer Pumps