Shop All Fuel Transfer Pumps
Piusi Usa
Fuel Pump Only, Ex75, 12V, 20 gpm, 12VDC, 20 Max. Flow Rate , 1/4 HP, Cast iron, 1" NPT Inlet
Mfr # F00378500
Zoro # G9064452
product price: $621.99
/ea
Free Shipping & Returns
$621.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12VDC
- Application Explosion Proof; Fleet; Industrial; Off-Road
- HP 1/4
- Housing Material Cast iron
- GPM 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piusi Usa
- MFR # F00378500
- Zoro # G9064452
- UPC # 095509697257
- Country of Origin Italy
- Category Fuel Transfer Pumps
Dimensions
Inlet Size | 1" NPT |
Details
Voltage | 12VDC |
Application | Explosion Proof; Fleet; Industrial; Off-Road |
HP | 1/4 |
Housing Material | Cast iron |
GPM | 20 |
Pump Design | Reinforced Vanes |
Item | Fuel Pump Only,Ex75,12V,20 gpm |
Description
Fuel Pump Only,Ex75,12V,20 gpm
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROCON Pump, Rotary Vane, SS (113A070F31BA 250)
- TACO 1" 2 SPDT Flow Switch 24/125/250VAC 1500 gpm (IFSW2BF-1)
- BECKETT Pump-115V Condensate 212 degree (CB501ULHTS)
- BERLISS Mechanical Seal, Type 21, 1-5/8 In., Buna, Carbon Face, Ceramic Cup (BSP-238)
- PIUSI USA Next 2 Qt Pistol One, RigidSpout, 1.5 to 15 Max. Flow Rate , Aluminum, 3/4" NPT Inlet (F00974030)
- PIUSI USA K24-A Fuel Meter, 2-32 gpm, 1" NPT, M/F, 2 to 32 Max. Flow Rate , Aluminum, 1" MNPT Inlet (F0040802A)
- PIUSI USA Viscomat 70, 44 psi, 120V/60Hz, 7 gpm, 120v, 7 Max. Flow Rate , 850W HP, Cast iron, 1" NPT Inlet (F0033991C)
- PIUSI USA Drum Connector w/Valve, 2" NPT (F17191000)
- PIUSI USA K33 Atex Meter, Ex, Ver. A (F0057051A)
- PIUSI USA Cartdrige Pm, 3 3/4 x5 3/8 10 M (F00611T00)
- IMPACT PRODUCTS Impact Products Siphon Drum Pump (2300)
- Piusi Usa Fuel Transfer Pumps