Shop All Pump Parts
Piusi Usa
Fuel Pump Nozzle Basic Kit, EX50 12V UL
Mfr # F0037250C
Zoro # G2320768
product price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piusi Usa
- MFR # F0037250C
- Zoro # G2320768
- UPC # 632181348512
- Country of Origin Italy
- Category Pump Parts
Details
Item | Gas Pump Drum,EX50 12V UL,Nozzle Holder |
Description
Gas Pump Drum,EX50 12V UL,Nozzle Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER PARTS Breddo Likwifier Seal- 1.5" C/SS/V; Replaces Breddo-Liqwifier® Part# 8-701-0000 (8-701-0000SP2)
- ACTION PUMP Tote, w/Meter, 110 Volt Viton Seals (G232)
- TSURUMI 3 HP 3" Manual Electric Submersible Pump 220V No Switch Included (NK4-22 (220V))
- WALTER SURFACE TECHNOLOGIES Spout For 200L Metal Drum, 3/4" NPT (53L208)
- PIUSI USA Cartdrige, 3-3/4 x 5-3/8, 10 Micro UL (F00611T50)
- PIUSI USA Fuel Pump Drum, EX75 12V UL, Nozzle Holder (F0037851A)
- PIUSI USA Filter Head, 1"x 1" UNF (F14640010)
- PIUSI USA Hand Pump Fuel, Rotary (F00332510)
- STANDARD PUMP Wet End Kit AODD Pump, PTFE (200-070)
- SPRINGER PARTS LC Internal Seal Kit, FKM #4; Replaces LC Thomsen Part# 9355-VO (9355-VO-SP)
- IFM Adapter, 3/4 In, for Flow Meter (E40193)
- Piusi Usa Pump Parts