Shop All Pump Parts
Piusi Usa
Fuel Pump Drum, Nozzle Holder, EX75 12V UL
Mfr # F0037450B
Zoro # G2320783
product price: $412.99
/ea
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piusi Usa
- MFR # F0037450B
- Zoro # G2320783
- UPC # 632181348529
- Country of Origin Italy
- Category Pump Parts
Details
Item | Gas Pump Nozzle Holder,EX50 120V UL |
Description
Gas Pump Nozzle Holder,EX50 120V UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACTION PUMP Hand Operated Drum Pump, For 5 gal (EZ5Y)
- BELL & GOSSETT Power Pack, 2 HP, 1725 rpm, 208 to 230/460V (169238)
- ZOELLER Waste-Mate 3 in. 1-1/2 hp High Head Submersible Sewage Pump (294-0004)
- ZOELLER Waste-Mate 4/10 hp 115V 9.4A 2 in. Sewage Pump System (912-1141)
- PIUSI USA Fuel Pump Drum, EX75 12V UL, Nozzle Holder (F0037851A)
- PIUSI USA Cartdrige, 3-3/4 x 5-3/8, 10 Micro UL (F00611T50)
- PIUSI USA Filter Head, 1"x 1" UNF (F14640010)
- PIUSI USA Hand Pump Fuel, Rotary (F00332510)
- PIUSI USA Fuel Pump Nozzle Basic Kit, EX50 12V UL (F0037250C)
- BELL & GOSSETT Bearing (P77063)
- DAYTON Mechanical Seal (PP6026G)
- Piusi Usa Pump Parts