Shop All Fuel Transfer Pumps
Piusi Usa
Fuel Pump Basic Kit, Mnual, Ex65, 12V, 17gpm, 12VDC, 17 Max. Flow Rate , 250W HP, Cast iron
Mfr # F00372540
Zoro # G9064428
product price: $513.99
/ea
Free Shipping & Returns
$513.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12VDC
- Application Explosion Proof; Fleet; Industrial; Off-Road
- HP 250W
- Housing Material Cast iron
- GPM 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piusi Usa
- MFR # F00372540
- Zoro # G9064428
- UPC # 095509697226
- Country of Origin Italy
- Category Fuel Transfer Pumps
Dimensions
Inlet Size | 1" NPT |
Details
Voltage | 12VDC |
Application | Explosion Proof; Fleet; Industrial; Off-Road |
HP | 250W |
Housing Material | Cast iron |
GPM | 17 |
Item | Fuel Pump Basic Kit,Mnual,Ex65,12V,17gpm |
Nozzle Type | Manual |
Description
Fuel Pump Basic Kit,Mnual,Ex65,12V,17gpm
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SJE-RHOMBUS Double Float Master Pump Switch 230V (15DFMMD2WP)
- PULSATRON Metering Pump, 1000 CPS115V, 6 ft.Ceramic (LC54SA-PTC1-G19)
- LITTLE GIANT PUMP Pump, 9-39/64 In. L, 6.35 In. W (507902)
- TERA PUMP Battery Powered Fuel Transfer Pump with 10' hose (TREP01-TXL)
- PIUSI USA Viscomat 200/2, Cable Switch, 170 psi, 120v, 2.4 Max. Flow Rate , 1500W HP, Cast iron, 3/4" NPT Inlet (F0030421D)
- PIUSI USA Next 2 Qt Pistol One, RigidSpout, 1.5 to 15 Max. Flow Rate , Aluminum, 3/4" NPT Inlet (F00974030)
- PIUSI USA K24 Meter, 1" Bsp - M/Mf, 1.3 to 26.4 Max. Flow Rate , Techno Polymer, 1" BSP Inlet (F00407340)
- PIUSI USA K24-A Fuel Meter, 2-32 gpm, 1" NPT, M/F, 2 to 32 Max. Flow Rate , Aluminum, 1" MNPT Inlet (F0040802A)
- PIUSI USA Drum Connector w/Out Valve, 2" NPT (F17192000)
- PIUSI USA Piusibox Pro, Manual Nozzle, 24Vdc, 12 gpm, 24V, 12 Max. Flow Rate , 620W HP, Cast iron (F0023201B)
- STANDARD IGNITION Regulator, 12, 0.4" Inlet (FTP4)
- Piusi Usa Fuel Transfer Pumps