Shop All Fuel Transfer Pumps
Piusi Usa
Fuel Oem, Ex50, 12V, 15 gpm, 12VDC, 15 Max. Flow Rate
Mfr # F0037150A
Zoro # G9064321
product price: $405.99
/ea
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12VDC
- GPM 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piusi Usa
- MFR # F0037150A
- Zoro # G9064321
- UPC # 632181347997
- Country of Origin Italy
- Category Fuel Transfer Pumps
Details
Voltage | 12VDC |
GPM | 15 |
Item | Fuel Oem,Ex50,12V,15 gpm |
Description
Fuel Oem,Ex50,12V,15 gpm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOULDS WATER TECHNOLOGY Booster Pump, 1 1/2 hp, 208 to 240/480V AC, 3 Phase, 1-1/4 in NPT Inlet Size, 4 Stage (5HM04N11T6PBQE)
- ZOELLER Grinder Pump, Automatic, 2 HP, 230V (820-0011)
- DENDESIGNS 15-55 gal Barrel Pump with Out Hose for Drum (DE2625862)
- DAYTON Self Priming Centrifugal Pump, 1/3 hp, 115/230V AC, 1 Phase, 32 ft Max Head (6GPG3)
- PIUSI USA Filtroll, 12V, 15 gpm, Diesel Npt, 12VDC, 15 Max. Flow Rate , 300W HP, Cast iron (F00506140)
- PIUSI USA Cartdrge Water Captr, 3 3/4 x8 3/8 30M Ul (F00611T60)
- PIUSI USA Piusibox Pro, 12V DC, 12 gpm, Manual Nozzle, 24V, 12 Max. Flow Rate , 620W HP, Cast iron (F0023101B)
- PIUSI USA Diesel Pulser K600/3, Diesel Meter 1" Npt, 2.64 Max. Flow Rate , Aluminum, 1" NPT Inlet (F00472A30)
- PIUSI USA Drum Connector w/Out Valve, 2" NPT (F17192000)
- PIUSI USA Fuel PumpPro Kit, Auto/Mtr, Ex75, 12V, 20gpm, 12VDC, 20 Max. Flow Rate , 1/4 HP, Cast iron, 1" NPT Inlet (F0037950A)
- PIUSI Electric Operated Drum Pump, 12VDC, 9 Max. Flow Rate , 23/64 HP, Cast iron, 3/4" Inlet (F00204080)
- Piusi Usa Fuel Transfer Pumps