Shop All Fuel Transfer Pumps
Piusi Usa
Fitting, Straight, 1" BSP-F to 1"BSP-F
Mfr # F16434000
Zoro # G8506771
product price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1" BSP-F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piusi Usa
- MFR # F16434000
- Zoro # G8506771
- UPC # 095509697622
- Country of Origin Italy
- Category Fuel Transfer Pumps
Dimensions
Inlet Size | 1" BSP-F |
Details
Item | Fitting,Straight,1" BSP-F to 1"BSP-F |
Description
Fitting,Straight,1 In. BSP-F to 1 In.BSP-F
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Unloader Mini-Matic 4/BandIdr (20890)
- APG Kari float switch - pump down (KA-2H)
- MILTON INDUSTRIES Bracket, Piggyback (1163)
- JACKEL 20.5 in. W Round Sump Basin Lid (SF60913)
- PIUSI USA Rotary Hand Pump, Fuel/Oil, 2" Npt, Hose, 10 Max. Flow Rate , Stainless steel, 2" NPT Inlet (F0033253A)
- PIUSI USA Nozzle K500, 2.6-7.8 gpm, 1/2" Npt Nw, 2.6 to 7.8 Max. Flow Rate , Aluminum, 1/2" NPT Inlet (F0068600D)
- PIUSI USA Diesel Pulser K600/3, Diesel Meter 1" Npt, 2.64 Max. Flow Rate , Aluminum, 1" NPT Inlet (F00472A30)
- PIUSI USA Easyoil NPT, SW NPT, ERM LF, Manual Spout, 0.26 to 7.8 Max. Flow Rate , Aluminum, 1/2" NPT Inlet (F00967120)
- PIUSI USA Tote Pro Kit, 12V, 9 gpm, Auto/Meter, 12VDC, 9 Max. Flow Rate (F00201A8C)
- PIUSI USA Fuel PumpPro Kit, Auto/Mtr, Ex75, 12V, 20gpm, 12VDC, 20 Max. Flow Rate , 1/4 HP, Cast iron, 1" NPT Inlet (F0037950A)
- STANDARD IGNITION Regulator, 12, 0.4" Inlet (FTP4)
- Piusi Usa Fuel Transfer Pumps