Shop All Fuel Transfer Pumps
Piusi Usa
EX50,120V, 15 gpm, FuelPumpProKit, Auto/Mtr, 120VDC, 15 Max. Flow Rate
Mfr # F0037650C
Zoro # G8506570
product price: $929.99
/ea
Free Shipping & Returns
$929.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120VDC
- GPM 15
- Nozzle Type Automatic/Meter
- Product Type EX50,120V,15 gpm,FuelPumpProKit,Auto/Mtr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piusi Usa
- MFR # F0037650C
- Zoro # G8506570
- UPC # 632181348048
- Country of Origin Italy
- Category Fuel Transfer Pumps
Details
Voltage | 120VDC |
GPM | 15 |
Item | EX50,120V,15 gpm,FuelPumpProKit,Auto/Mtr |
Nozzle Type | Automatic/Meter |
Product Type | EX50,120V,15 gpm,FuelPumpProKit,Auto/Mtr |
Description
EX50,120V,15 gpm,FuelPumpProKit,Auto/Mtr, Product Type EX50,120V,15 gpm,FuelPumpProKit,Auto/Mtr
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER Waste-Mate 1 HP 2" Manual Submersible Sewage Pump 115V (N270)
- SJE-RHOMBUS NC Mechanical Float Switch 125/250VAC (30SGMPCNC)
- ARO Seat, Geolast, Black (94104-G)
- PULSATRON Pump, PULSAtron Series, A Plus, Degassing (LBS3SA-VVC9-XXX)
- PIUSI USA Hosetail, 90 deg., 1" BSP-M to 3/4" Barb (F15485000)
- PIUSI USA Fuel Oem, Ex50, 12V, 15 gpm, 12VDC, 15 Max. Flow Rate (F0037150A)
- PIUSI USA Viscomat 200/2, Cable Switch, 170 psi, 120v, 2.4 Max. Flow Rate , 1500W HP, Cast iron, 3/4" NPT Inlet (F0030421D)
- PIUSI USA Diesel Meter, K600, 3 2.5-26.5 gpm, 1" Npt, 2.64 to 26.4 Max. Flow Rate , Aluminum, 1" NPT Inlet (F00496A40)
- PIUSI USA Pulse Meter K24, 1" Bsp - M/Mf, 1.3 to 26.4 Max. Flow Rate , Techno Polymer, 1" BSP Inlet (F0040721B)
- PIUSI USA Bi-Pump 12V, 25 gpm, w/Switch w/Cable, 12V, 25 Max. Flow Rate , 500W HP, Cast iron, 1" NPT Inlet (F0036305A)
- TERA PUMP Fuel Transfer Pump - Manual Pump (TRM20)
- Piusi Usa Fuel Transfer Pumps