Shop All Fuel Transfer Pumps
Piusi Usa
Drum Connector w/Out Valve, 2" NPT
Mfr # F17192000
Zoro # G8858652
product price: $50.40
/ea
$50.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 2" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piusi Usa
- MFR # F17192000
- Zoro # G8858652
- UPC # 095509697660
- Country of Origin Italy
- Category Fuel Transfer Pumps
Dimensions
Inlet Size | 2" NPT |
Details
Item | Drum Connector w/Out Valve,2" NPT |
Description
Drum Connector w/Out Valve,2 In. NPT
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON PUMP Discharge Port - 1-1/4in (54061-23PK)
- STANDARD PUMP Wet End Kit AODD Pump, Santoprene (200-040)
- LITTLE GIANT PUMP 2 HP 3" Manual Submersible Sewage Pump 230V (520100)
- DAYTON Cam (PPUL2906G)
- PIUSI USA Filtroll, 12V, 15 gpm, Diesel Npt, 12VDC, 15 Max. Flow Rate , 300W HP, Cast iron (F00506140)
- PIUSI USA Self Servce 100 K44 gal., F Npt 120V, 60Hz, 120VDC, 30 Max. Flow Rate , 1000W HP, 1-1/2" NPT Inlet (F00740090)
- PIUSI USA Piusibox Pro, Manual Nozzle, 24Vdc, 12 gpm, 24V, 12 Max. Flow Rate , 620W HP, Cast iron (F0023201B)
- PIUSI USA Battery Kit 3000/12V, 12VDC, 12 Max. Flow Rate , 220W HP, Cast iron (F0022500C)
- PIUSI USA Manual Nozzle, Carry 3000, 24V, 12 gpm, 24VDC, 12 Max. Flow Rate , Cast iron (F0022400C)
- PIUSI USA Pulse Meter K24, 1" Bsp - M/Mf, 1.3 to 26.4 Max. Flow Rate , Techno Polymer, 1" BSP Inlet (F0040721B)
- FILL-RITE Fuel Transfer Pump, 12V DC, 20 lpm Max. Flow Rate , 1/4 HP, Cast Iron, 1 in NPT Inlet (FR4211HL)
- Piusi Usa Fuel Transfer Pumps