Shop All Fuel Transfer Pumps
Piusi Usa
Diesel Meter, 13-132 gpm, 3" Npt gal., 13.2 to 132 Max. Flow Rate , Aluminum, 3" Inlet
Mfr # F0049903B
Zoro # G9064437
product price: $2,149.65
/ea
Free Shipping & Returns
$2,149.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Industrial; Marine; Off-Road
- Housing Material Aluminum
- GPM 13.2 to 132
- Inlet Size 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piusi Usa
- MFR # F0049903B
- Zoro # G9064437
- UPC # 095509697172
- Country of Origin Italy
- Category Fuel Transfer Pumps
Dimensions
Inlet Size | 3" |
Details
Application | Industrial; Marine; Off-Road |
Housing Material | Aluminum |
GPM | 13.2 to 132 |
Item | Diesel Meter,13-132 gpm,3" Npt gal. |
Description
Diesel Meter,13-132 gpm,3 In. Npt gal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWSERVE Seal, Pump Shaft, 5/8 In (16-062-04)
- ARO Lower End Pump Kit (637379-731)
- DAYTON Turbine Pump, 1 HP, 3 Ph, 3.2/1.6 Amp (4JPF7)
- TACO Flange Kit, Pipe Size 1 1/2 In.NPT, SS, PK2 (110-254SF-1)
- PIUSI USA K400N Q/NPT, EO, SW NPT, EFM LF, Prot, 7.8 Max. Flow Rate , Aluminum, 1/2" NPT Inlet (F00984200)
- PIUSI USA Diesel Mechanical Meter Ver. K700M, 5 to 53 Max. Flow Rate , Aluminum, 1-1/2" NPT Inlet (F00540050)
- PIUSI USA Manual Nozzle, Carry 3000, 24V, 12 gpm, 24VDC, 12 Max. Flow Rate , Cast iron (F0022400C)
- PIUSI USA Viscomat 70 Tote Kit, 44 psi, 120v, 7 Max. Flow Rate , 850W HP, Cast iron, 1" BSP Inlet (F00248000)
- PIUSI USA Diesel Pulser K600/3, Diesel Meter 1" Npt, 2.64 Max. Flow Rate , Aluminum, 1" NPT Inlet (F00472A30)
- PIUSI USA Viscomat 200/2,170 psi, 110V 60Hz NoCable, 120v, 2.4 Max. Flow Rate , 1500W HP, Cast iron (F0030420D)
- GPI Fuel Transfer Pump, 12V DC, 20 gpm Max. Flow Rate , 3/8 HP, Cast Aluminum, 1 in NPT Inlet (G20-012MD)
- Piusi Usa Fuel Transfer Pumps