Shop All Fuel Transfer Pumps
Piusi Usa
Diesel Mechanical Meter Ver. K700M, 5 to 53 Max. Flow Rate , Aluminum, 1-1/2" NPT Inlet
Mfr # F00540050
Zoro # G9064400
product price: $744.75
/ea
Free Shipping & Returns
$744.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Agriculture; Industrial; Marine; Off-Road
- Housing Material Aluminum
- GPM 5 to 53
- Inlet Size 1-1/2" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piusi Usa
- MFR # F00540050
- Zoro # G9064400
- UPC # 095509697165
- Country of Origin Italy
- Category Fuel Transfer Pumps
Dimensions
Inlet Size | 1-1/2" NPT |
Details
Application | Agriculture; Industrial; Marine; Off-Road |
Housing Material | Aluminum |
GPM | 5 to 53 |
Item | Diesel Mechanical Meter Ver. K700M |
Description
Diesel Mechanical Meter Ver. K700M
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEELINE HiPressure Grease Booster Control Nozzle, 10,000 PSI (ZE1536A)
- DWYER INSTRUMENTS Flow Meter 200 Sccm Range Cc/Min Air (RMA-11-TMV)
- CPP S75x6 Female Buttress x 2 Male NPT Pipe Thread IBC Valve (DL2/75UF/2NPM/7)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, Neoprene, 100 GPM (6661U3-311-C)
- PIUSI USA K33 Atex Meter, Ex, Ver. A (F0057051A)
- PIUSI USA Easyoil NPT, SW NPT, ERM LF, Manual Spout, 0.26 to 7.8 Max. Flow Rate , Aluminum, 1/2" NPT Inlet (F00967120)
- PIUSI USA Next 2 Qt Pistol One, RigidSpout, 1.5 to 15 Max. Flow Rate , Aluminum, 3/4" NPT Inlet (F00974030)
- PIUSI USA Swivel, SS, 3/4"M BSPx3/4", Hosetail (F14132000)
- PIUSI USA Pulse Meter K24, 1" Bsp - M/Mf, 1.3 to 26.4 Max. Flow Rate , Techno Polymer, 1" BSP Inlet (F0040721B)
- PIUSI USA Diesel Meter, 13-132 gpm, 3" Npt gal., 13.2 to 132 Max. Flow Rate , Aluminum, 3" Inlet (F0049903B)
- PIUSI USA Viscomat 200/2,170 psi, 110V 60Hz NoCable, 120v, 2.4 Max. Flow Rate , 1500W HP, Cast iron (F0030420D)
- Piusi Usa Fuel Transfer Pumps