Shop All Fuel Transfer Pumps
Piusi Usa
Def Manual Nozzle, Hosetail, Out Lock, 10.6 Max. Flow Rate , Techno Polymer, 3/4" BSP Inlet
Mfr # F14761000
Zoro # G9064242
product price: $85.29
/ea
Free Shipping & Returns
$85.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Agriculture; Garage Equipment; Industrial; Logistic; Mining; and Construction
- Housing Material Techno Polymer
- GPM 10.6
- Inlet Size 3/4" BSP
- Nozzle Type Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piusi Usa
- MFR # F14761000
- Zoro # G9064242
- UPC # 632181348123
- Country of Origin Italy
- Category Fuel Transfer Pumps
Dimensions
Inlet Size | 3/4" BSP |
Details
Application | Agriculture; Garage Equipment; Industrial; Logistic; Mining; and Construction |
Housing Material | Techno Polymer |
GPM | 10.6 |
Item | Def Manual Nozzle,Hosetail,Out Lock |
Nozzle Type | Manual |
Description
Def Manual Nozzle,Hosetail,Out Lock
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Sleeve, Valve, 94552 (94552)
- DAYTON O-Ring, PPL3417G (PPL3417G)
- GRUNDFOS DDA 7.5-16 AR-PP/E/C-F-31I003BG Digital Dosing Pump - Chemical Metering (97722358)
- DAYTON Centrifugal Pump Head, 1-1/2 HP, Cast Iron (10X671)
- PIUSI USA Manual Nozzle, Carry 3000, 24V, 12 gpm, 24VDC, 12 Max. Flow Rate , Cast iron (F0022400C)
- PIUSI USA Automatic Nozzle, Spout 20 Ul 3/4", 16 Max. Flow Rate , Aluminum, 3/4" FNPT Inlet (F18635000)
- PIUSI USA Fuel Oem, Ex50,120V, 15 gpm, 120VDC, 15 Max. Flow Rate (F00373500)
- PIUSI USA Viscomat 70, 44 psi, 120V/60Hz, 7 gpm, 120v, 7 Max. Flow Rate , 850W HP, Cast iron, 1" NPT Inlet (F0033991C)
- PIUSI USA Next 2 Qt Pistol One, RigidSpout, 1.5 to 15 Max. Flow Rate , Aluminum, 3/4" NPT Inlet (F00974030)
- PIUSI USA Fuel Oem, Ex50, 12V, 15 gpm, 12VDC, 15 Max. Flow Rate (F0037150A)
- PIUSI USA EX50,120V, 15 gpm, FuelPumpProKit, Auto/Mtr, 120VDC, 15 Max. Flow Rate (F0037650C)
- Piusi Usa Fuel Transfer Pumps