Shop All Fuel Transfer Pumps
Piusi Usa
Cartdrige Pm, 3 3/4 x5 3/8 10 M
Mfr # F00611T00
Zoro # G9064102
product price: $25.25
/ea
$25.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 3/8"
- Overall Width 3-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piusi Usa
- MFR # F00611T00
- Zoro # G9064102
- UPC # 095509697127
- Country of Origin Italy
- Category Fuel Transfer Pumps
Dimensions
Overall Length | 5 3/8" |
Overall Width | 3-3/4" |
Details
Item | Cartdrige Pm,3-3/4 x5 3/8 10 M |
Description
Cartdrige Pm,3-3/4 x5 3/8 10 M
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Frame Kit, Ceiling Mountingc, 48 in L (2X4SMKSH)
- BRADY Control Airvol Instalkit (UK 1IND)
- ARMSTRONG PUMPS Hot Water Circulating Pump, 5/16 hp, 230V, 1 Phase, Flange Connection (110223-322)
- BLANCETT Basic Flow Monitor Display, Meter Mount (B30BM-CS)
- PIUSI USA Fuel Oem, Ex50, 12V, 15 gpm, 12VDC, 15 Max. Flow Rate (F0037150A)
- PIUSI USA Diesel Mechanical Meter Ver. K700M, 5 to 53 Max. Flow Rate , Aluminum, 1-1/2" NPT Inlet (F00540050)
- PIUSI USA PIUSI Magnetic Bypass Adaptor, Red (F18400000)
- PIUSI USA Nozzle K500, 2.6-7.8 gpm, 1/2" Npt Nw, 2.6 to 7.8 Max. Flow Rate , Aluminum, 1/2" NPT Inlet (F0068600D)
- PIUSI USA K24 Meter, 1" Bsp - M/Mf, 1.3 to 26.4 Max. Flow Rate , Techno Polymer, 1" BSP Inlet (F00407340)
- PIUSI USA Diesl Mtr, K600, 4, 4-40 gpm gal., 1.5" Nptf, 3.9 to 39 Max. Flow Rate , Aluminum, 1-1/2" NPT Inlet (F0049701A)
- GROZ Fuel Pump, Hi Flow, Electric, 20 gpm, 12V, 12VDC, 20 Max. Flow Rate , 1/7 HP, Aluminum Die Cast (44045)
- Piusi Usa Fuel Transfer Pumps