Shop All Fuel Transfer Pumps
Piusi Usa
A60 Automatc Fuel Nozzle w/Swivel, 19 gpm, 19 Max. Flow Rate , Aluminum, 1" NPT Inlet
Mfr # F00603470
Zoro # G8506747
product price: $98.19
/ea
Free Shipping & Returns
$98.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Agriculture; Fleet; Industrial; Marine; Off-Road
- Housing Material Aluminum
- GPM 19
- Inlet Size 1" NPT
- Seal Material Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piusi Usa
- MFR # F00603470
- Zoro # G8506747
- UPC # 632181348550
- Country of Origin China
- Category Fuel Transfer Pumps
Dimensions
Inlet Size | 1" NPT |
Details
Application | Agriculture; Fleet; Industrial; Marine; Off-Road |
Housing Material | Aluminum |
GPM | 19 |
Seal Material | Viton |
Item | A60 Automatc Fuel Nozzle w/Swivel,19 gpm |
Nozzle Type | Automatic |
Description
A60 Automatc Fuel Nozzle w/Swivel,19 gpm
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Pump Repair Kit, Fluid (637161-22-C)
- SURTEK Rotary Drum Pump For Barrels (137223)
- BERLISS Mechanical Seal, Type 21, 1-5/8 In., Buna, Carbon Face, Ceramic O-Ring (BSP-818)
- DAYTON Hand Drum Pump, Stainless Steel, 9/16"OD (4HA31)
- PIUSI USA Diesl Mtr, K600, 4, 4-40 gpm gal., 1.5" Nptf, 3.9 to 39 Max. Flow Rate , Aluminum, 1-1/2" NPT Inlet (F0049701A)
- PIUSI USA K24-A Fuel Meter, 2-32 gpm, 1" NPT, M/F, 2 to 32 Max. Flow Rate , Aluminum, 1" MNPT Inlet (F0040802A)
- PIUSI USA Diesel Pulser K600/3, Diesel Meter 1" Npt, 2.64 Max. Flow Rate , Aluminum, 1" NPT Inlet (F00472A30)
- PIUSI USA K400 Fuel/Oil Meter, 1015 psi, 7.8 Max. Flow Rate , Aluminum, 1/2" NPT Inlet (F00484010)
- PIUSI USA Viscomat 200/2,170 psi, 110V 60Hz NoCable, 120v, 2.4 Max. Flow Rate , 1500W HP, Cast iron (F0030420D)
- PIUSI USA Pulse Meter K24, 1" Bsp - M/Mf, 1.3 to 26.4 Max. Flow Rate , Techno Polymer, 1" BSP Inlet (F0040721B)
- PIUSI USA Def Rotary HandPump IBC ToteKit NoFilter (F00332B0A)
- Piusi Usa Fuel Transfer Pumps