Shop All Fuel Transfer Accessories
Piusi
Terminal Box 120V, 6" L
Mfr # R16480000
Zoro # G8500320
product price: $28.35
/ea
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6"
- For Use With Mfr. No. F00203100
- Wetted Materials Polypropylene, Stainless steel
- Food Grade No
- Product Type Terminal Box 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piusi
- MFR # R16480000
- Zoro # G8500320
- UPC # 810015630815
- Country of Origin Italy
- Category Fuel Transfer Accessories
Dimensions
Length | 6" |
Details
Item | Terminal Box 120V |
For Use With | Mfr. No. F00203100 |
Wetted Materials | Polypropylene, Stainless steel |
Food Grade | No |
Product Type | Terminal Box 120V |
Compatible with Manufacturer Model Number | F00203100 |
Wetted Material | Polypropylene, Stainless steel |
Compatible Manufacturer Part Number | F00203100 |
Compatible Manufacturer Model Number | F00203100 |
For Use with Mfr. Model Number | F00203100 |
For Use With Mfr. Model Number | F00203100 |
Description
Terminal Box 120V, Product Type Terminal Box 120V, Wetted Material Polypropylene, Stainless steel, For Use With Mfr. No. F00203100, Compatible with Manufacturer Model Number F00203100, Food Grade No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENNER Suction/Discharge Tubing 100Ft 3/8In White (MALT010)
- GARLOCK 5860 COMPRESSION PACKING 5/8IN 5LB PUMP PARTS AND ACCESSORY (41860-2040)
- DAYTON NO Mechanical Float Switch 230VAC 15 psi (10A176)
- FINISH THOMPSON Drum Pump Tube, Suction Tube 40 L (DPFV012)
- PIUSI Nozzle Spout with Mis-Fill, 6" L (R1917200A)
- PIUSI DEF Nozzle (F0061700A)
- PIUSI Container Valve, RPV, 6" L, 3" dia. (F21863000)
- PIUSI Terminal Box 12VDC, 6" L (F16293000)
- PIUSI Dispense Coupler, 6" L, 1-3/4" dia. (F20436000)
- PIUSI Down Tube, 49" L, 1-3/8" dia. (F18229000)
- LIQUIDYNAMICS Coupler, 1 in. Dia., 2 in. W, 6 in. H (195205F)
- Piusi Fuel Transfer Accessories