Shop All Spring Return Hose Reels
Piusi
Spring Return Hose Reel, 3/4 in Hose Dia., 25 ft Length, 150 psi
Mfr # F00750340
Zoro # G8500156
product price: $764.99
/ea
Free Shipping & Returns
$764.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish - Hose Reels Painted
- Hose Included Yes
- Hose Inside Dia. 3/4 in
- Hose Length 26 1/4 ft
- Housing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piusi
- MFR # F00750340
- Zoro # G8500156
- UPC # 810015630204
- Country of Origin Italy
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 26 1/4 ft |
Overall Length | 7 in |
Overall Width | 18 1/8 in |
Overall Height | 19 in |
Hose Outside Dia. | 3/4 in |
Overall Depth | 7 in |
Reel Width | 18 3/32 in |
Swivel Outlet Size | 1 in |
Swivel Outlet Thread Size | 1 in |
Reel Diameter | 18 1/8 in |
Mounting Hole Center to Center Height | 5 29/32 in |
Swivel Inlet Thread Size | 1 in |
Hose Fitting A Size | 3/4 in |
Mounting Hole Center to Center Width | 5 29/32 in |
Fitting Size | 3/4 in x 3/4 in |
Overall Dimensions | 7 in L x 18 1/8 in W x 19 in H |
Mount Hole Diameter | 1/2 in |
Swivel Inlet Size | 1 in |
Description
Spring Return Hose Reel, DEF, 145 psi, Hose Capacity 26 ft (3/4 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 3/4 in, Hose Length 26 1/4 ft, Reel Material Cast Iron, Mounting Location Floor, Ceiling, Wall, Speed Limited Retraction No, Overall Height 19 in, Overall Length 7 in, Overall Width 18 1/8 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Black, Hose Cover Material Rubber
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, AX Cogged, 1/2 x 26 in. OC (AX24)
- PARKER Manual Air Control Valve, 4-Way, 1/4In NPT (520A11000)
- DAYTON Motor Run Capacitor, Rectangle, 2 In. H (22F177)
- TRITAN Tapered Roller Bearing Set, 0.75-in. Bore Dia., 1.938-in. Outside Dia., 0.7813-in. Width (09067/09195)
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (6WA73)
- COXREELS Spring Rewind Dual-Base Hose Reel, 3/4" Hose Dia., 35 ft. Length (TSHF-N-535)
- REELCRAFT Spring Return Hose Reel, 1/4 in Hose Dia., 25 ft Length, 300 psi (RT425-OLP)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 70 ft Length, 300 psi (7670 OLP)
- COXREELS Combination Air/Water Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi (C-LP-150-150)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 25 ft Length, 300 psi (EZ-P-LP-325)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 25 ft Length, 300 psi (P-LP-425-AL)
- Piusi Spring Return Hose Reels