Shop All Fuel Transfer Accessories
Piusi
Nozzle Spout with Mis-Fill, 6" L
Mfr # R1917200A
Zoro # G8500348
product price: $55.59
/ea
$55.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. F00617000, F00617010
- Wetted Materials Polypropylene, Stainless Steel
- Features Mis-Fill
- Includes Air Conduit
- Spout Material Polypropylene, Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piusi
- MFR # R1917200A
- Zoro # G8500348
- UPC # 810015630754
- Country of Origin Italy
- Category Fuel Transfer Accessories
Dimensions
Spout Connection Size | 1 in |
Spout Length | 6 in |
Spout Discharge Size | 3/4 in |
Details
Item | Mis-Fill Nozzle Spout |
For Use With | Mfr. No. F00617000, F00617010 |
Wetted Materials | Polypropylene, Stainless Steel |
Features | Mis-Fill |
Includes | Air Conduit |
Spout Material | Polypropylene, Stainless Steel |
Min. Fluid Temp. | 14 Degrees F |
Spout Connection Type | Hose Barb |
Max. Flow Rate | 45 lpm |
Compatible Chemicals | Antifreeze (Coolant), DEF |
For Media Type | Antifreeze, DEF |
Max. Fluid Temp. | 104 Degrees F |
Diesel Exhaust Fluid Compatible | Yes |
Food Grade | No |
Grease | NT |
Max. Operating Pressure | 50 psi |
Gear Lube | NT |
Description
Mis-Fill Nozzle Spout, Spout Connection Size 1 in, Spout Connection Type Hose Barb, Spout Discharge Size 3/4 in, Spout Length 6 in, Spout Material Polypropylene, Stainless Steel, Wetted Materials Polypropylene, Stainless Steel, Max. Flow Rate 45 lpm, Max. Fluid Temp. 104 Degrees F, Min. Fluid Temp. 14 Degrees F, Compatible Chemicals Antifreeze (Coolant), DEF, Max. Operating Pressure 50 psi, Food Grade No, Diesel Exhaust Fluid Compatible Yes, For Use With Mfr. No. F00617000, F00617010
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Valve Block (93090)
- DAYTON Switch, Pressure, 30/50, 1/4 In. Nptm (020346)
- DAYTON Drum Pump, Air Operated, 3/4 In FNPT (4AYD6)
- PROPLUS FLOAT ROD BRASS 10 IN (8123)
- PIUSI DEF Nozzle (F0061700A)
- PIUSI Socket 90 deg. Adapter, 2" L (F16433000)
- PIUSI Hose Tail Adapter, 2" L (F16435000)
- PIUSI Terminal Box 120V, 6" L (R16480000)
- PIUSI RSV Coupler, 6" L (F1536000C)
- PIUSI Container Valve, RPV, 6" L, 3" dia. (F21863000)
- APACHE Fuel Dispensing Kit, Manual, 3/4" (99000276)
- Piusi Fuel Transfer Accessories