Shop All Fuel Transfer Accessories
Piusi
Mis-Fill Tank Insert, 2" L
Mfr # F15165000
Zoro # G8500129
product price: $46.35
/ea
$46.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2"
- For Use With DEF Tanks
- Wetted Materials Polypropylene
- Max. Liquid Temp. 104 Degrees F
- Agency Compliance ISO22241
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piusi
- MFR # F15165000
- Zoro # G8500129
- UPC # 810015630778
- Country of Origin Italy
- Category Fuel Transfer Accessories
Dimensions
Length | 2" |
Bung Connection Dia. | 2 in |
For Container Size | 275 gal |
Details
Item | Tank Insert |
For Use With | DEF Tanks |
Wetted Materials | Polypropylene |
Max. Liquid Temp. | 104 Degrees F |
Agency Compliance | ISO22241 |
Adapter Material | Polypropylene |
Diesel Exhaust Fluid Compatible | Yes |
Food Grade | No |
For Media Type | Antifreeze, DEF |
Compatible Chemicals | Antifreeze (Coolant), DEF |
Max. Operating Temp. | 104 Degrees F |
Min. Operating Temp. | 12 Degrees F |
Grease | NT |
Gear Lube | NT |
For Container Type | Tote |
Description
Tank Insert, Adapter Material Polypropylene, For Container Size 275 gal, For Container Type Tote, Bung Connection Dia. 2 in, Max. Operating Temp. 104 Degrees F, Min. Operating Temp. 12 Degrees F, Compatible Chemicals Antifreeze (Coolant), DEF, Wetted Materials Polypropylene, For Use With DEF Tanks, Agency Compliance ISO22241, Diesel Exhaust Fluid Compatible Yes, Food Grade No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEM-TECH Metering Pump, 3 gpd, 110 PSI (X003-XA-AAAAG19)
- DAYTON V-Band Clamp (PPM9ZN000G)
- SCC PUMPS Utility Pump, 12 V, 6 GPM, Nitrile Imp (DC-206-10-Z)
- DAYTON Cast Iron 2 HP Centrifugal Pump 208-230/460V (2ZWR1)
- PIUSI Container Valve, RSV, 5" L, 3" dia. (F17137000)
- PIUSI IBC Cover, 2" Buttress, 8" dia. (F20226000)
- PIUSI Nozzle spout, 6" L (R1917300A)
- PIUSI Socket 90 deg. Adapter, 2" L (F16433000)
- PIUSI Down Tube, 49" L, 1-3/8" dia. (F18229000)
- PIUSI Internal 90 deg. Fitting, 1" L (R1819400A)
- DEE ZEE GAS CAP FOR LIQUID TANKS (DZGASCAP2)
- Piusi Fuel Transfer Accessories