Shop All Fuel Transfer Accessories
Piusi
Hose Tail Adapter, 2" L
Mfr # F16435000
Zoro # G8500147
product price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2"
- Material Polypropylene
- For Use With DEF Pumps
- Adapter Type 1" FBSP x 3/4" Hose Barb
- Wetted Materials EPDM, Polypropylene, Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piusi
- MFR # F16435000
- Zoro # G8500147
- UPC # 810015630730
- Country of Origin Italy
- Category Fuel Transfer Accessories
Dimensions
Length | 2" |
Overall Height | 18 11/16 in |
Overall Width | 7 11/16 in, 9 5/8 in |
Overall Depth | 18 1/8 in |
Overall Dimensions | 18 1/8 in D x 7 11/16 in W x 18 11/16 in H |
Details
Item | Hose Tail Adapter |
Material | Polypropylene |
For Use With | DEF Pumps |
Adapter Type | 1" FBSP x 3/4" Hose Barb |
Wetted Materials | EPDM, Polypropylene, Stainless Steel |
Nominal Hose ID (in.) | 1 in FBSP x 3/4 in Hose Barb |
For Use With Mfr. Model Number | F00201A1H, F00201A2H, F00201A3H, F00201A4H, F00201A5H, F00201A8B, F00201A9B |
Description
Hose Tail Adapter, For Use With Grainger Item Number 53DR89, 53DR90, 53DR92, 569G85, 569G87, 569G88, For Use With Mfr. Model Number F00201A1H, F00201A2H, F00201A3H, F00201A4H, F00201A5H, F00201A8B, F00201A9B, Material Polypropylene, Includes 1 in FBSP x 3/4 in Hose Barb Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Barrel Pump, Lever Action, E85 (44109)
- CAMPBELL Pitless Adapter, 1 In x 4 In. (B-300XLF)
- PENTAIR FLOW TECHNOLOGIES Flotec Thermoplastic Convertible Jet Pump 3/4 HP (FP4322-08)
- DAYTON Venturi Kit (PP22183A80301G)
- PIUSI Pump Power Switch, 1" L (R16657000)
- PIUSI Internal 90 deg. Fitting, 1" L (R1819400A)
- PIUSI Terminal Box 12VDC, 6" L (F16293000)
- PIUSI DEF Nozzle (F0061700A)
- PIUSI External 90 deg. Fitting, 1" L (R18188000)
- PIUSI PDC Coupler, For Use With Totes, Drums (F1891000A)
- ZEELINE Manual Fuel Nozzle 1 in. Inlet 0.75 in. Outlet Straight (1539)
- Piusi Fuel Transfer Accessories