Shop All Hand Drum Pumps
Piusi
Hand Operated Drum Pump, 9 ft. 9" Hose L
Mfr # F00332A3A
Zoro # G8500165
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suction Tube Length 48 in
- Action Type Rotary
- For Media Type Antifreeze, DEF, Windshield Washer Fluid
- For Container Size 55 gal
- Max. Flow Rate 10 gal per 120 strokes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piusi
- MFR # F00332A3A
- Zoro # G8500165
- UPC # 810015630358
- Country of Origin Italy
- Category Hand Drum Pumps
Dimensions
Suction Tube Length | 48 in |
For Container Size | 55 gal |
Outlet Size | 3/4" |
Discharge Tube Length | 117" |
Adapter Dia. | 2-1/2" 5 Butrress |
Manufacturers Warranty Length | 1 yr. Manufacturing Defects |
Inlet Size | 2-1/2" |
Hose Length | 9 3/4 ft |
Hose Inside Dia. | 3/4 in |
Hose Outside Dia. | 1 in |
Bung Connection Dia. | 2-1/2 in x 5 in |
Description
Hand Operated Drum Pump, Max. Outlet Pressure 6 psi, Pump Connection OD 2 in, Self-Priming Yes, Metered No, Hose Length 9 3/4 ft, Includes Discharge Hose Yes, Features Anti-Crystallization Design, Seal Material NBR AISI316, For Use With Diesel Exhaust Fluid, Water, Adapter Connection Type Buttress, For Container Type Drum, Hose Cover Material PVC, Includes Bung Adapter Yes, Includes Nozzle No, Includes Spout No, Runs Dry No, Adapter Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEC-O-MATIC Metering Pump, 115V, 6 ft. (UD75-XA-LSAUG19)
- AMPCO PUMPS Seal Inner Carbon 60-134 1-Pc Zp1 & Waukesha U (P1GS060306007)
- DAYTON Pump, Pedestal, Inlet/Outlet 3/4 In. (6KHN8)
- DWYER INSTRUMENTS Water Meter, H20 Mtr 58 X 1 (WMT2-A-C-01-1)
- PIUSI Hand Operated Drum Pump, 10 ft. Hose L (F0033213B)
- ACTION PUMP Hand Drum Pump, Piston, PVC, 5 gpm, 10 psi (ACT2871)
- ACTION PUMP Hand Operated Drum Pump, 3 gpm, 43-1/2" H (EZ55)
- ZEELINE Zee Line Ryton Lever Action Drum Pump (DRM108)
- ACTION PUMP Hand Drum Pump, Piston, PVC, 9/16In OD (7009)
- AMERICAN FORGE & FOUNDRY Rotary Barrel Pumps - Polypropylene (8075)
- ACTION PUMP Stainless Steel Piston Hand Drum Pump (DRM343)
- Piusi Hand Drum Pumps