Shop All Fuel Transfer Accessories
Piusi
External 90 deg. Fitting, 1" L
Mfr # R18188000
Zoro # G8500086
product price: $60.49
/ea
$60.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1"
- Material Polypropylene
- For Use With Mfr. No. F0075007A
- Adapter Type 3/4" Hose Barb
- Wetted Materials EPDM, Polypropylene, Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piusi
- MFR # R18188000
- Zoro # G8500086
- UPC # 810015630785
- Country of Origin Italy
- Category Fuel Transfer Accessories
Dimensions
Length | 1" |
Overall Height | 18 11/16 in |
Overall Width | 7 11/16 in, 9 5/8 in |
Overall Depth | 18 1/8 in |
Overall Dimensions | 18 1/8 in D x 7 11/16 in W x 18 11/16 in H |
Details
Item | Hose Reel Fitting |
Material | Polypropylene |
For Use With | Mfr. No. F0075007A |
Adapter Type | 3/4" Hose Barb |
Wetted Materials | EPDM, Polypropylene, Stainless Steel |
For Reel Series | Piusi DEF |
For Use With Mfr. Model Number | F0075007C, F0075011B |
Description
Hose Reel Fitting, For Reel Series Piusi DEF, For Use With Grainger Item Number 53DR87, 569H08, For Use With Mfr. Model Number F0075007C, F0075011B, Material Polypropylene, Overall Width 7 11/16 in, 9 5/8 in, Overall Height 18 11/16 in, Overall Depth 18 1/8 in, 18 1/8 in D x 7 11/16 in W x 18 11/16 in H
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER PARTS Pump Rebuild Kit for Bell & Gossett Pump Models 80 & 1531 (Standard Inside Seal) (FK08185024XX06SP)
- DAYTON Rotary Gear Pump Head, 3/8 In., 1/3 HP (4KHH9)
- VERSA-MATIC Repair Kit, Air, For 22A399 (476.V011.000)
- PONDMASTER 3600 GPH Pond Pump. Rigid Pre-Filter. 18' pwr cord. (02755)
- PIUSI DEF Nozzle (F0061700A)
- PIUSI Container Valve, RSV, 5" L, 3" dia. (F17137000)
- PIUSI Pump Power Switch, 1" L (R16657000)
- PIUSI DEF Metered Nozzle (F0061701A)
- PIUSI Hose Tail 90 deg. Adapter, 3" L (F15484000)
- PIUSI Down Tube, 49" L, 1-3/8" dia. (F18229000)
- DAYTON Fuel Nozzle Curved Spout, 3/4 x 3/4In (5URH4)
- Piusi Fuel Transfer Accessories