Shop All Drum Dollies & Caddies
Piusi
Drum Trolley, 43" H
Mfr # F1206801B
Zoro # G8499970
product price: $503.99
/ea
Free Shipping & Returns
$503.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 43 in
- Overall Width 31 in
- Color Black
- Load Capacity 600 lb
- Handle Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piusi
- MFR # F1206801B
- Zoro # G8499970
- UPC # 632181348406
- Country of Origin Italy
- Category Drum Dollies & Caddies
Dimensions
Overall Height | 43 in |
Overall Width | 31 in |
Height | 43 in |
Caster Width | 1 1/2 in |
Deck Height | 2 in |
Lip Height | 1/2 in |
Outside Diameter | 1 1/2 in |
Caster Wheel Width | 1 1/2 in |
For Maximum Container Height | 32 in |
Axle-Mounted Wheel Dia. | 6 1/4 in |
Axle Dia. | 1/2 in |
Overall Depth | 26 in |
Caster Wheel Dia. | 5 in |
For Maximum Container Diameter | 24 in |
Caster Mounting Height | 6 1/4 in |
Axle-Mounted Wheel Width | 1/2 in |
Description
Drum Dispensing & Transport Dolly, Load Capacity 600 lb, For Cntnr Cap 55 gal, Deck Height 2 in, Deck Shape Square, Deck Type Open, For Container Material Steel, For Maximum Container Diameter 24 in, For Maximum Container Height 32 in, Adjustment Type Not Adjustable, Frame Material Steel, Frame Gauge 8 ga, Rim Catch Type Fixed, Securing Mechanism Strap, Frame Finish Powder Coated, Axle-Mounted Wheel Dia. 6 1/4 in, Axle-Mounted Wheel Type Solid, Caster Wheel Dia. 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Polypropylene Hand-Line with Swivel Hook (1804-60)
- BLICKLE Swivel Plate Caster, TPR, 4", Brake, Caster Load Rating Range: Light-Duty (LKPA-TPA 101KF-12-FI)
- ZORO SELECT Drum Dolly, 800 lb., 6-1/2 In H, 55 gal. (6FVH7)
- VESTIL STEEL PIPE SAFETY BOLLARD 48"X4.5" BLACK (BOL-48-4.5-BK)
- ZORO SELECT Drum Dolly, 1250 lb., 6-1/2 In H, 55 gal. (1XWA1)
- VESTIL Steel Low Profile Drum Dolly W/ Poly On Steel Casters, 21-5/8" x 31-5/8" x 37-5/8", 1200 Lb Cap, Yel (LO-DC-PU)
- MORSE Morse Clamp+Go Drum Dolly Handle Model # (24)
- VESTIL DRUM DOLLY LD POLY BLUE 30 GALLON (DRUM-DP-LD-30-BU)
- VESTIL 32" Over Pack Drum Dolly 1.2k (DRUM-SP-32-12-C)
- VESTIL Steel Fork Truck Drum Carrier/Rotator For Steel 55 gal. Drums, 1500 lb Capacity, Yellow (DCR-205-15)
- VESTIL Multi-Purpose Tri Drum Dolly (DRUM-TRI-H)
- Piusi Drum Dollies & Caddies