Shop All Fuel Transfer Accessories
Piusi
Dispense Coupler, 6" L, 1-3/4" dia.
Mfr # F20436000
Zoro # G9467847
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6"
- For Use With Mfr. No. F00101A00, F00101A10, F00201A1F, F00201A8B, F00201A5E, F00201A2F, F00201A9A, F00201A3C, F00201A4E, F00201AL0, F00201AM0
- Wetted Materials Composite, EPDM
- Features Composite Body, EPDM Seal
- Diameter 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piusi
- MFR # F20436000
- Zoro # G9467847
- UPC # 810015630945
- Country of Origin United States
- Category Fuel Transfer Accessories
Dimensions
Length | 6" |
Diameter | 1-3/4" |
Manufacturers Warranty Length | 2 yr |
Hose Inside Dia. | 3/4 in |
Details
Item | Coupler |
For Use With | Mfr. No. F00101A00, F00101A10, F00201A1F, F00201A8B, F00201A5E, F00201A2F, F00201A9A, F00201A3C, F00201A4E, F00201AL0, F00201AM0 |
Wetted Materials | Composite, EPDM |
Features | Composite Body, EPDM Seal |
Agency Compliance | ISO22241 |
DEF Compatible | Yes |
Includes | Tote Cover |
Seal Material | EPDM |
Max. Fluid Temp. | 104 Degrees F |
Min. Fluid Temp. | 12 Degrees F |
Max. Operating Pressure | 50 psi |
Diesel Exhaust Fluid Compatible | Yes |
Body Material | Composite |
Outlet Angle | 90 Degrees |
For Media Type | Antifreeze, DEF |
Compatible Chemicals | Antifreeze (Coolant), DEF |
Grease | NT |
Gear Lube | NT |
Description
Coupler, Body Material Composite, Seal Material EPDM, Hose Inside Dia. 3/4 in, Max. Fluid Temp. 104 Degrees F, Min. Fluid Temp. 12 Degrees F, Max. Operating Pressure 50 psi, Outlet Angle 90 Degrees , Diesel Exhaust Fluid Compatible Yes, Wetted Materials Composite, EPDM, Agency Compliance ISO22241, Features Composite Body, EPDM Seal, For Use With Mfr. No. F00101A00, F00101A10, F00201A1F, F00201A8B, F00201A5E, F00201A2F, F00201A9A, F00201A3C, F00201A4E, F00201AL0, F00201AM0, Includes Tote Cover
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Fuel Nozzle Hook, 15/16" (99000238)
- FILL-RITE Hand Operated Drum Pump, Lever, 3/4In FNPT (FR20V)
- DAYTON Double Diaphragm Pump, Kynar(R), Air Operated, PTFE, 3.25 GPM (3HJV7)
- SEACHOICE 12V Automatic Bilge Pump, 4A, 1100 GPH (19351)
- PIUSI Pump Power Switch, 1" L (R16657000)
- PIUSI DEF Metered Nozzle (F0061701A)
- PIUSI IBC Cover, 2" Buttress, 8" dia. (F20226000)
- PIUSI Mis-Fill Tank Insert, 2" L (F15165000)
- PIUSI Socket 90 deg. Adapter, 2" L (F16433000)
- PIUSI PDC Coupler, For Use With Totes, Drums (F1891000A)
- FILL-RITE Nozzle, Non Lead (FRHPN075)
- Piusi Fuel Transfer Accessories