Shop All Fuel Transfer Accessories
Piusi
Container Valve, RSV, 5" L, 3" dia.
Mfr # F17137000
Zoro # G9467871
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5"
- For Use With DEF Kits
- Features EPDM Seal
- Wetted Materials EPDM, Stainless Steel
- Adapter Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Piusi
- MFR # F17137000
- Zoro # G9467871
- UPC # 810015630686
- Country of Origin United States
- Category Fuel Transfer Accessories
Dimensions
Length | 5" |
Manufacturers Warranty Length | 2 yr. |
Adapter Dia. | 3" |
Diameter | 3" |
Valve Thread Dia. | 3 in |
Details
Item | Tote Valve |
For Use With | DEF Kits |
Features | EPDM Seal |
Wetted Materials | EPDM, Stainless Steel |
Adapter Material | Stainless Steel |
Adapter Type | RSV |
Agency Compliance | ISO 22241 |
DEF Compatible | Yes |
Seal Material | EPDM |
Min. Fluid Temp. | 14 Degrees F |
Food Grade | No |
For Media Type | Antifreeze, DEF |
Compatible Chemicals | Antifreeze (Coolant), DEF |
Max. Fluid Temp. | 104 Degrees F |
Diesel Exhaust Fluid Compatible | Yes |
Body Material | Stainless Steel |
Valve Thread Type | RSV |
Grease | NT |
Gear Lube | NT |
Description
Tote Valve, Valve Thread Dia. 3 in, Valve Thread Type RSV, Body Material Stainless Steel, Seal Material EPDM, Wetted Materials EPDM, Stainless Steel, Max. Fluid Temp. 104 Degrees F, Min. Fluid Temp. 14 Degrees F, Diesel Exhaust Fluid Compatible Yes, Food Grade No, Features EPDM Seal, For Use With DEF Kits, Agency Compliance ISO 22241
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBERTY PUMPS Simplex Sewage System (P382LE71)
- ACTION PUMP Polyethylene Siphon Drum Pump - Heavy-Duty (DRM344)
- DAYTON Pump Repair Kit, Fluid (6PY72)
- ARMSTRONG PUMPS Union Kit, 3/4 FNPT, 150 psi, LF Bronze (LF 3/4" FNPT UNION HARDWARE KIT)
- PIUSI Down Tube, 49" L, 1-3/8" dia. (F18229000)
- PIUSI Hose Tail Adapter, 2" L (F16435000)
- PIUSI IBC Cover, 2" Buttress, 8" dia. (F20226000)
- PIUSI Hose Tail 90 deg. Adapter, 3" L (F15484000)
- PIUSI PDC Coupler, For Use With Totes, Drums (F1891000A)
- PIUSI Pump Power Switch, 1" L (R16657000)
- GPI Replacement Filter, Inlet 1 3/8-12 UNF (129340-07)
- Piusi Fuel Transfer Accessories