Shop All Trash Bags
Pitt Plastics
44 gal Trash Can Liners, Standard-Duty, 1.35 mil, Natural, 100 PK
Mfr # PCRL3750SHN
Zoro # G108995786
product price: $96.99
/pk 100, $0.97/ea
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strength Rating Standard-Duty
- Bag Closure Type Open Style
- Material PCR LLDPE
- Thickness 1.35 mil
- Height 50"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pitt Plastics
- MFR # PCRL3750SHN
- Zoro # G108995786
- Country of Origin United States
- Category Trash Bags
Dimensions
Height | 50" |
Width | 37" |
Details
Capacity | 44 gal |
Strength Rating | Standard-Duty |
Bag Closure Type | Open Style |
Material | PCR LLDPE |
Thickness | 1.35 mil |
Color | Natural |
Item | Trash Can Liners |
Seal | Star Bottom Seal |
Package Configuration | Roll |
Application | Can Liner |
Description
Perforated for easy dispensing. Simple inventory control. Saves storage space. Star seal bottom to prevent leakage and add strength to the can liner.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPANION TOOLS Double Bend Ledger Squeegee Handle 16 Inch (CTL16 DB)
- VIKAN 1510mm Color Coded Handle, 1 1/4 in Dia, Yellow, Stainless Steel (29396)
- REMCO VIKAN White 20" Squeegee Head (77135)
- 3M Scouring Pad, Blue, 5" L, 3-1/2" W, PK40 (50048011082924)
- PITT PLASTICS 38"x58" 1mm 60 gal. Extra Heavy Performance Roll Can Liner, PK100 (BS60G)
- PITT PLASTICS 38"x58" .95mm 60 gal. Extra Heavy Performance Roll Can Liner, PK100 (B76530XK)
- PITT PLASTICS 60 gal Trash Bags, 48 in x 43 in, 200 PK (MR43482MC)
- PITT PLASTICS 33"x40" 16um 33 gal. Extra Heavy Performance Roll Can Liner, PK250 (MR33403MC)
- PITT PLASTICS 33 gal Trash Can Liners, Standard-Duty, 1 mil, Black, 150 PK (PCRL3339XHK)
- PITT PLASTICS 40"x46" .95mm 40-45 gal. Extra Heavy Performance Roll Can Liner, PK100 (MT483XW)
- STEELCOAT STEELCOAT FG-P9934-10A Drum Liner, 55 gal Capacity, 2 mil Thick, Clear (FG-P9934-10A)
- Pitt Plastics Trash Bags