Shop All Trash Bags
Pitt Plastics
40 gal Trash Can Liners, Standard-Duty, 16 microns, Natural, 250 PK
Mfr # PCRH404616N
Zoro # G808995789
product price: $112.99
/pk 250, $0.45/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strength Rating Standard-Duty
- Bag Closure Type Open Style
- Material PCR HDPE
- Thickness 16 microns
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pitt Plastics
- MFR # PCRH404616N
- Zoro # G808995789
- Country of Origin United States
- Category Trash Bags
Dimensions
Width | 40" |
Height | 46" |
Details
Capacity | 40 gal |
Strength Rating | Standard-Duty |
Bag Closure Type | Open Style |
Material | PCR HDPE |
Thickness | 16 microns |
Color | Natural |
Item | Trash Can Liners |
Application | Can Liner |
Package Configuration | Roll |
Seal | Star Bottom Seal |
Description
Perforated for easy dispensing. Simple inventory control. Saves storage space. Star seal bottom to prevent leakage and add strength to the can liner.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLEXI-CLEAN Blue Ribbon Plex-Clean Acrylic & Plastic Cleaner 16 oz Liquid (11070)
- ORECK HOLDER, PAD, DRIVE, 12"" (ORK5317851032)
- ZORO SELECT Nine Pocket Caddy Bag, 32 In L, Brown (CB9BR)
- SWIFFER Duster Refill, Dust Lock Fiber, Blue, PK4 (99036)
- PITT PLASTICS 40"x46" .95mm 40-45 gal. Extra Heavy Performance Roll Can Liner, PK100 (B74830XK)
- PITT PLASTICS 24"x32" .7mm 12-16 gal. Heavy Performance Roll Can Liner, PK250 (P3320ZXC)
- PITT PLASTICS 38"x58" 1.7mm 60 gal. Super Heavy Performance Roll Can Liner, PK100 (EC385817K)
- PITT PLASTICS 24"x32" .9mm 12-16 gal. XX Heavy Performance Roll Can Liner, PK250 (TM33XK)
- PITT PLASTICS 40"x46" 1.5mm 40-45 gal. XX Heavy Performance Roll Can Liner, PK100 (EC404615K)
- PITT PLASTICS 38"x58" 1.35mm 60 gal. XX Heavy Performance Roll Can Liner, PK100 (EC3858135K)
- INTEPLAST GROUP 45 gal Trash Bags, 40 in x 46 in, Super Extra Heavy-Duty, 1.2 mil, Black, 100 PK (ECI404612K)
- Pitt Plastics Trash Bags