Shop All Trash Bags
Pitt Plastics
33 gal Trash Can Liners, Standard-Duty, 13 microns, Natural, 250 PK
Mfr # PCRH333913N
Zoro # G408995769
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 33 gal
- Strength Rating Standard-Duty
- Bag Closure Type Open Style
- Material PCR HDPE
- Thickness 13 microns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pitt Plastics
- MFR # PCRH333913N
- Zoro # G408995769
- Country of Origin United States
- Category Trash Bags
Dimensions
Width | 33" |
Height | 39" |
Details
Capacity | 33 gal |
Strength Rating | Standard-Duty |
Bag Closure Type | Open Style |
Material | PCR HDPE |
Thickness | 13 microns |
Color | Natural |
Item | Trash Can Liners |
Seal | Star Bottom Seal |
Package Configuration | Roll |
Application | Can Liner |
Description
Perforated for easy dispensing. Simple inventory control. Saves storage space. Star seal bottom to prevent leakage and add strength to the can liner.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Stryke Tissue Holder Stainless (77655-SS)
- RUBBERMAID COMMERCIAL 35 gal, 50 gal Swing Trash Can Lid, 20 1/4 in W/Dia, Beige, Resin, 1 Openings (FG266400BEIG)
- 3M 7200 17in Black Stripping Floor Pad, 5PK (399177200BK)
- S.M. ARNOLD MOP COTTON HEAVY DUTY CHNLE (AR85-332)
- PITT PLASTICS 38"x58" 1.8mm 60 gal. XX Heavy Performance Roll Can Liner, PK50 (TM65XK)
- PITT PLASTICS 38"x58" .95mm 60 gal. Extra Heavy Performance Roll Can Liner, PK100 (B76530XK)
- PITT PLASTICS 42.5"x48" .95mm 56 gal. Extra Heavy Performance Roll Can Liner, PK100 (P4930XC)
- PITT PLASTICS 36"x58" .95mm 55 gal. Extra Heavy Performance Roll Can Liner, PK100 (B76030XK)
- PITT PLASTICS 40"x46" .95mm 40-45 gal. Extra Heavy Performance Roll Can Liner, PK100 (B74830XK)
- PITT PLASTICS 36"x58" 1.8mm 55 gal. XX Heavy Performance Roll Can Liner, PK50 (TM60XK)
- BERRY PLASTICS LBR3339HC PEC 0.7 Mil Can Liner On A Roll, Clear - 33 gal, 250PK (LBR3339HC (PEC))
- Pitt Plastics Trash Bags