Shop All Trash Bags
Pitt Plastics
30 gal Trash Bags, 30 in x 36 in, Heavy-Duty, 0.75 mil, White, 200 PK
Mfr # MT371XW
Zoro # G003666262
product price: $39.89
/pk 200, $0.20/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 30 gal
- Strength Rating Heavy-Duty
- Material Linear Low-Density Polyethylene (LLDPE)
- Thickness 0.75 mil
- Size 30 in x 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pitt Plastics
- MFR # MT371XW
- Zoro # G003666262
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 30 in x 36 in |
Width | 25 in |
Height | 36 in |
Details
Capacity | 30 gal |
Strength Rating | Heavy-Duty |
Material | Linear Low-Density Polyethylene (LLDPE) |
Thickness | 0.75 mil |
Scent | Unscented |
Color | White |
Item | Trash Bags |
Application | Can Liner |
Bags Per Roll | 200 |
Description
Can liners are interleaved, which means they overlap on the coreless roll and are easy to dispense. Features star seal bottom.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Filter Bag, 10 PK (1001923)
- AMERICO Buffing Pads, 14w x 20h, Red, PK5 (40441420)
- ZORO SELECT Dispenser with Faucet, 2.5G, HDPE, Natural (180146)
- KIBI Circular Double Toilet Paper Holder - Matte Black.. (KBA1408MB)
- PITT PLASTICS 40"x46" 1.8mm 40-45 gal. XX Heavy Performance Roll Can Liner, PK100 (TM48XK)
- PITT PLASTICS 33"x40" 16um 33 gal. Extra Heavy Performance Roll Can Liner, PK250 (MR33403MC)
- PITT PLASTICS 40"x46" 1.5mm 40-45 gal. XX Heavy Performance Roll Can Liner, PK100 (EC404615K)
- PITT PLASTICS 29"x44" 1mm 23 gal. Extra Heavy Performance Roll Can Liner, PK100 (RX443XG)
- PITT PLASTICS 36"x60" 22um 55 gal. XX Heavy Performance Roll Can Liner, PK150 (MR36604MK)
- PITT PLASTICS 38"x58" 1.35mm 60 gal. XX Heavy Performance Roll Can Liner, PK100 (EC3858135K)
- BOBRICK Linermate (43644-134)
- Pitt Plastics Trash Bags