Shop All Ink and Toner Cartridges
This Product is Discontinued
Pitney Bowes
Toner, 6,500 Page-Yield, Black (Discontinued)
Mfr # 4845
Zoro # G806569111
Free Shipping & Returns
This Product is Discontinued
Key Features
- Max. Page Yield 6500
- Color Black
- Remanufactured Cartridge Number No
- For Use With Pitney Bowes Fax IX2700, 2701; Pitney Bowes
- Supply Type Toner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pitney Bowes
- MFR # 4845
- Zoro # G806569111
- UPC # 840530012278
- Country of Origin Japan
- Category Ink and Toner Cartridges
Details
Item | Print and Imaging Supplies |
Max. Page Yield | 6500 |
Color | Black |
Remanufactured Cartridge Number | No |
For Use With | Pitney Bowes Fax IX2700, 2701; Pitney Bowes |
Supply Type | Toner |
Device Types | Fax |
Description
Enjoy the fine lines and sharp edges from the first page to the last. Adds a professional touch to any presentation. No more mess -- simple installation keeps toner on the pages, and not on your hands.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.