Pitco

Basket


product price: $315.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Pasta 12-3/8" L X 12-7/8" W X 9" H;Coating: Vinyl Handle;Height: 9", 229 Mm;Length: 12-3/8", 314 Mm;Material(S): Stainless Steel;Size: #10 Wire Mesh;Type: Front Hooks;Weight: 7.505 Lb;Width: 12-7/8", 327 Mm;Models Used In:;Pitco Pe14, Pe14D, Pg14, Pg14D, Pg14D-C, Pg14D-Cm, ;Pg14Dss-Tm, Ppg14, Rs14, Rs14D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.