Shop All Tablet Cases
Pitaka
MagEZ Case Pro Rhapsody for iPad Pro 12.9 2022
Mfr # FBCI2001
Zoro # G310882454
product price: $104.99
/ea
Free Shipping & Returns
$104.99
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
- Brand Pitaka
- MFR # FBCI2001
- Zoro # G310882454
- Country of Origin China
- Category Tablet Cases
Description
Enjoy Wireless-like Charging Like Never Snap the included PitaFlow Charger to your iPad Pro 12.9 through the case to enjoy fast and stable wireless charging - no more frequently plugging and unplugging the cable and definitely not letting the cable get ;Magic Keyboard & Apple Pencil 2 Compatible Built-in magnets ensure your iPad Pro case 12.9 works seamlessly with the Apple Magic Keyboard, offering pass-through charging and magnetic attachment. It allows your Apple Pencil 2 to attach and charge magneti;Three-sided and Type-C Port Covered Design The three-sided design offers daily protection of the back and side while enabling seamless integration between iPad Pro 12.9 inch and Magic Keyboard. The MagEZ Case Pro has the Type-C port covered for wireless
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
- MIGHTY MAX BATTERY Sealed Lead Acid Battery, 6 V, 4.5 AH, F1 Terminal, SLA, AGM Chemistry (ML4-6428)
- MIGHTY MAX BATTERY 12V 7Ah Replacement APC BACKUPS 2200 Battery (ML7-12191111111101111154)
- PROMOUNTS Full Motion TV Wall Mount for TVs 42 in. - 75 in. Up to 80 lbs (FSA64)
- TRIPP LITE High Speed HDMI Flat Cable, Ultra HD 4K, Digital Video with Audio MM, 6 ft, Black (P568-006-FL)
- PITAKA FlipBook Case White for iPad 11 (KOD2301P)
- PITAKA MagEZ Case Pro Overture for iPad Pro 12.9 2022 (KPD2304P)
- PITAKA MagEZ Case Pro Black/Grey Twill for iPad Pro 12.9 2022 (MES2103)
- LOGITECH Combo Touch iPad Pro 12.5 (920-010119)
- TARGUS VersaVu Case for iPad 8th, 7th Gen, Viol (THZ86307GL)
- TECH THEORY Trifold Case for iPad Air 2 Dark Blue (TTIPADA2BLU)
- TARGUS VersaVu Sig Case iPad Pro Bk, THZ775GL (THZ775GL)
- Pitaka Tablet Cases