Shop All Engine Components
Pit Posse
Pit Posse PP3224 Piston Circlip Install Tool; 18 mm
Mfr # PP3224
Zoro # G404075151
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pit Posse
- MFR # PP3224
- Zoro # G404075151
- Country of Origin China
- Category Engine Components
Description
Pit Posse piston circlip installation tool is the safe and easy way to install circlips into your pistons. This tool makes a frustrating task much easier. Installs circlips quickly and prevents damage to your pistons from improper installation.
Specifications- Size: 18 mm
- Country of Origin: Taiwan
- Weight: 0.65 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Pin Remover, Power Twin 30 tons Ram (4121A)
- UFLEX USA High Efficiency-Flexibility Engine Control Cable-33C Univ. Style-12' (MC0X12)
- S&G TOOL AID Curved Back Probe Set (23535)
- GROTE Solenoid, Continous Duty, 3 Term, 100A, 12V (82-0308)
- BOSCH Ford Master Cam Tool Set 36 Tools (6690)
- COMP CAMS Rocker Arm Tray (C56-5329)
- DORMAN Copper Plug Gasket, 095-019 (095-019)
- MOTORMITE Universal Engine Oil Dipstick, 65289 (65289)
- VAICO Wet Sump With Drain Plug, V40-1484 (V40-1484)
- CLOYES Cloyes Timing Timing Chain, C750 (C750)
- VOLKSWAGEN 4 Pcs: Fan/Hub/Nut F/Doghouse Cooling Fan W/H, Ac119230 (AC119230)
- Pit Posse Engine Components