Shop All Thumb Screws
Pit Posse
Pit Posse PP3153R 6 x 20 mm Button Head Bolt; Red - 6 Piece
Mfr # PP3153R
Zoro # G704069072
$27.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Shape Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pit Posse
- MFR # PP3153R
- Zoro # G704069072
- Country of Origin China
- Category Thumb Screws
Details
Head Shape | Button |
Item | Thumb Screw |
Description
Features
- Button Head Bolt
- Pit Posse high quality aluminum bolts anodized in your favorite
- 6 Piece
- Color: Red
- Size: 6 x 20 mm
- Weight: 0.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #8 x 1-1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.016.0150)
- VELVAC Clevis Pin 5/8" X 1-15/32" Long (019071)
- MIDWEST FASTENER Grade 2, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 100 PK (00027)
- ZORO SELECT M5-0.80 x 30 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51120.050.0030)
- ZORO SELECT Thumb Screw, #6-32 Thread Size, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 3/8 in Lg, 5 PK (PTS6-SL)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Round, Black Oxide Steel, 11/16 in Head Ht, 1 in Lg (Z2130)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing/Spade, Plain Iron, 13/16 in Head Ht, 1/2 in Lg, 25 PK (1-CDG-02-M7-)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Spade, Zinc Plated Steel, 0.75 to 0.78 in Head Ht, 2 in Lg (TSI0310200S0-010P)
- ZORO SELECT Thumb Screw, M10-1.50 Thread Size, Rounded Wing, Zinc Plated Iron, 25 mm Head Ht, 25 mm Lg (WS6S100250-001P1)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Round, Plain Nylon, 77/200 in Head Ht, 1/2 in Lg, 5 PK (0931218050T)
- MORTON Thumb Screw, #10-32 Thread Size, Black Oxide Carbon Steel, 5/16" Head Ht (3076)
- Pit Posse Thumb Screws