Shop All Enclosure Covers & Accessories
Pit Posse
Pit Posse PP277S Panel Stand; Silver
Mfr # PP277S
Zoro # G304064569
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pit Posse
- MFR # PP277S
- Zoro # G304064569
- UPC # 650361601691
- Country of Origin China
- Category Enclosure Covers & Accessories
Details
Item | Panel Stand |
Description
Features
- Reinforced top with drain hole for quick and easy oil changes
- Side panels are a great place to display your sponsors
- Features sturdy aluminum
- Reinforced construction stand is 17 inches high
- Extra thick oil & gas resistant rubber pad
- Removable tool tray included
- Color: Silver
- Dimension: 17" H x 17" W x 17" L
- Weight: 8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Surge Protector Outlet Strip, 25 ft. Cord (36361)
- ZORO SELECT Two Hole Lug Compress Connector, 1/0 AWG (24C381)
- UBI Circuit Breaker, UBIZ Series 60A, 2 Pole, 120/240V AC (UBIZ0260)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 110A, 250V AC, Non-Indicating (FLNR110)
- WIEGMANN BACK PANEL (ULTIMATE) 18.2X14.2 304SS (NP2016SSC)
- HAMMOND Fan Package 4 in., 115 Volt (XF4115)
- VORTEC Vortex Enclosure Cooler, 1500 BtuH, 4 NEMA (770)
- VYNCKIER Enclosure Inspection Window (A71-DTCOVERLG)
- PRIME-LINE FERRULE/STOPS 5/32"" CD2 (GD12152)
- HAMMOND Eclipse Inner Panel, Fits Encl. 36 x 48, Steel/Wht (EP3648)
- BELL OUTDOOR Round Weatherproof Cover, Plastic, Gray (PBC300GY)
- Pit Posse Enclosure Covers & Accessories