Shop All Enclosure Covers & Accessories
Pit Posse
Pit Posse PP277R Panel Stand; Red
Mfr # PP277R
Zoro # G404064582
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pit Posse
- MFR # PP277R
- Zoro # G404064582
- Country of Origin China
- Category Enclosure Covers & Accessories
Details
Item | Panel Stand |
Description
Features
- Reinforced top with drain hole for quick and easy oil changes
- Side panels are a great place to display your sponsors
- Features sturdy aluminum
- Reinforced construction stand is 17 inches high
- Extra thick oil & gas resistant rubber pad
- Removable tool tray included
- Color: Red
- Dimension: 17" H x 17" W x 17" L
- Weight: 8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORTRONICS Push Button Station, 28VDC, (2) SPDT Relay (5236-2P15)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 175A, 600V AC, Non-Indicating (LPS-RK-175SP)
- MULBERRY Electrical Box Cover, 2 Gang, Rectangular, Galvanized Steel, Duplex Receptacle (10002)
- MELTRIC 31-98243-K04 INLET (31-98243-K04)
- WIEGMANN BACK PANEL (PREMIER/JIC NM) 8X8 CS-WHT (HW-MP808CS)
- HAMMOND 7mm square key, fits 2SQI7 (2SQK7)
- QUAZITE Underground Enclosure Cover, Electric Cover, 20-1/4 x 13-3/8 Enclosure, 8000 lbs., Polymer Concrete (PG1118CA0017)
- QUAZITE Underground Enclosure Cover, Lighting Cover, 15-1/2 x 25 Enclosure, 8000 lbs., Polymer Concrete (PG1324CA0029)
- SQUARE D Square D By Schneider Electric PK4GTACP 4 Space Grounding Bar (6032833)
- VORTEC Vortex Enclosure Cooler, 900 BtuH, 12 NEMA (740)
- SAGINAW CONTROL & ENGINEERING Assembly, S.S. LP Clamp (SCE-LPCLAMPSS)
- Pit Posse Enclosure Covers & Accessories