Shop All Tire Inflation Kits
Pit Posse
Pit Posse PP2617 0-70 psi Tire Pressure Guage
Mfr # PP2617
Zoro # G304024013
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pit Posse
- MFR # PP2617
- Zoro # G304024013
- UPC # 650361510023
- Country of Origin China
- Category Tire Inflation Kits
Description
Features
- Professional and accurate tire pressure gauge for motorcycle, trailer, or vehicle
- 360 Degree swivel chuck
- Includes shock resistant cover for gauge
- Easy to read gauge in 1 PSI increments
- Reads 0-70 PSI with release button
- 12 inch Flexible hose
- Brass fittings
- Weight: 0.55 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL HighLighter(R) LED Micro, 10 in (HL10PC-AG)
- VELVAC Universal Dash Valve (032253)
- HALTEC Short, Air Liquid Valve (TV-618B)
- NTK Neutral Safety Switch, 1S14052 (1S14052)
- INTERSTATE PNEUMATICS Dual Foot 6 Inch long Tire Inflator Chuck for Truck with 1/4 Inch Black Steel Braided Whipend (TW137W)
- PERFORMANCE TOOL 12 Volt Compact Tire Inflator, 60399 (60399)
- MAKITA High-Pressure Inflator 18V LXT (DMP181ZX)
- HALTEC Large Bore Screw-on Chuck Short, 4" Size (CH-425)
- SLIME Heavy-Duty 12-Volt Tire Inflator (40031)
- MILTON INDUSTRIES Lock-On Air Chucks (693 DUAL HEAD STR)
- MAKITA Cordless High-Pressure Inflator, 160 psi (MP001GZ01)
- Pit Posse Tire Inflation Kits