Pit Posse

Pit Posse PP2562 Bearing Remover Set; 3 Piece


original price: $52.97
10% off
new price: $47.59
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This tool includes 1 large rod and 0.75 inch and 1 inch remover. Fits most 2000 and later Harley-Davidson motorcycle wheels. Driving wheel bearings out can be a hair pulling task, especially without damaging an expensive wheel. This set makes this job almost effortless. This set works on virtually any size wheel bearing used on motorcycles and ATVs. Safe and easy. Remove bearings in seconds. Each remover has a tapered end so part of the remover will slip inside the bearing. To use this tool you simply put the proper size remover in the bearing, then flip wheel & bearing over so the remover is against the floor, then take the rod tool insert into remover and tap firmly into place. Once you have the rod firmly in place simply lift the wheel and bearing off the ground and tap again and the bearing will fall out . When the remover is against the ground and tapped on, the remover is spread apart tight against the bearing, then when you lift off the ground and tap, it pushes the bearing out of the race.

Features
  • 3 Piece
Specifications
  • Weight: 2 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.