Shop All 3D Printer Materials
Pit Posse
Pit Posse PP2551S Shop Scissor Lift
Mfr # PP2551S
Zoro # G504174792
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pit Posse
- MFR # PP2551S
- Zoro # G504174792
- Country of Origin China
- Category 3D Printer Materials
Description
Features
- Hydraulic scissor lift designed for MX dirtbikes
- Lifts your motorcycle to comfortable work height
- Foot pedals are incorporated to lift & lower stand
- Adjustable height, from 13 inches thru 36 inches off the ground
- Safety loops to stabilize the bike
- Safety pin for extra insurance
- Heavy-duty steel frame construction
- Oil & gas resistant rubber top
- Shop lift comes with locking caster wheels, makes it much easier to move your bike around
- Capacity: 350 lbs
- Top Size: 13-.75" x 16"
- Dimension: 22" H x 22" W x 22" L
- Weight: 63.75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE 3" Round Ring Binder, Red (UNV30409)
- ZORO SELECT Reclosable Poly Bag Slide Seal 9" x 6", 3 mil, Clear, Pk250 (3RB15)
- UNIVERSAL 3-1/3" x 4" Permanent Label, Pk600 (UNV80108)
- NINJATEK NinjaFlex Lava 3Mm .5Kg (3DNF0529005)
- DREMEL 3D Printing Filament (PLA-RED-01)
- LULZBOT PolyLite PLA Translucent Red, 2.85mm 1kg Reel - Polymaker (RM-PL0131)
- LULZBOT Filament, PLA Material, 2.85mm dia., Blue (RM-PL0138)
- NINJATEK Cheetah Midnight 3Mm 1Kg (3DCH0129010)
- COLORFABB Special Glowfill 1.75Mm .75Kg (8719033555143)
- NINJATEK Cheetah Sun 1.75Mm 1Kg (3DCH0417510)
- MONOPRICE Filament, ABS, Blue (11040)
- Pit Posse Printers & Scanners