Shop All Storage Cabinet Parts
Pit Posse
Pit Posse 9016S 6 ft. Extra Shelf for Base Cabinet; Silver
Mfr # 9016S
Zoro # G204011298
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pit Posse
- MFR # 9016S
- Zoro # G204011298
- Country of Origin China
- Category Storage Cabinet Parts
Description
Features
- Extra shelf for 6 foot base cabinet
- Color: Silver
- Size: 6 ft.
- Dimension: 4" H x 12" W x 72" L
- Weight: 10.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shelf Liner 36"x24", Black, 4PK (5GRJ8)
- JARKE Cantilever Rack Arm, 36 in., 1300 lb. Cap. (25ASL36)
- SANDUSKY LEE Freestanding Bulk Storage Rack, 18 in D, 36 in W, 4 Shelves, Silver Vein (UR361860PB4P-SV)
- QUANTUM STORAGE SYSTEMS Modular Stacking Basket (2048BC)
- PROMAN PRODUCTS PromanProducts ST16716 6-Cell Storage Cabinet - White (ST16716)
- WINSOME WOOD Winsome Wood 10630 Halifax Wide Cabinet; White - 26.3 x 30.71 x 15.9 in. (10630)
- JUSTRITE Double Drum Roller Assembly (25923)
- VIDMAR Drawer Divider, Pk25 (D3005/25P)
- BLUM Blum B20L3200.06 Aventos HL 300 mm - 349 mm Tel Arm; Nickel (B20L3200.06)
- LISTA Partition 10-15/16 In x 24 In (P300-36)
- WILTON Jaw Inserts, PR (2903280)
- Pit Posse Storage Cabinet Parts