Shop All Storage Cabinet Parts
Pit Posse
Pit Posse 9016 6 ft. Diamond Plate Base Cabinet; Silver
Mfr # 9016
Zoro # G504024486
product price: $1,259.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,259.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pit Posse
- MFR # 9016
- Zoro # G504024486
- Country of Origin China
- Category Storage Cabinet Parts
Description
Features
- This base unit work bench and storage unit is built heavy duty
- Great for your trailer or garage
- Great place to work on parts or store your items
- Comes with adjustable shelf
- Great diamond plate look
- Color: Silver
- Size: 6 ft.
- Dimension: 23" H x 41" W x 73" L
- Weight: 88 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Blue Plastic Lid (LID301BL)
- JUICEBAR BY DIGILOCK Double wide, 10-tier w/ Numeris Versa Keypad (PMV1-1KD1111-2W0T-110027)
- ZORO SELECT Single Rod Pegboard Hook, 6 In, PK10 (5TPG3)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 36 in W, 84 in H, Stationary (3603-95)
- WESTWARD PP Caster For 26 Cabinet, Fix, PK2 (TTPPF26G)
- KENNEDY Snap-In Slide Set, Bayonet (82187)
- FEDERAL SIGNAL Adjustment Control (K8435663B)
- ZORO SELECT Cutting Wheel, PK5 (S74761)
- ZORO SELECT Wheel Repair Kit (TC-1C)
- ZORO SELECT Cutting Wheel, PK10 (S75015)
- HARDWARE RESOURCES Retail Bracket Pack for 303FUSFT Series 45mm Full Extension 2PK (303FUSFT2-R)
- Pit Posse Storage Cabinet Parts