Shop All Air Compressor Parts
Pit Posse
Pit Posse 490 Flip Out Light; Silver
Mfr # 490
Zoro # G704059639
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pit Posse
- MFR # 490
- Zoro # G704059639
- Country of Origin China
- Category Air Compressor Parts
Description
Features
- Designed to swivel out when in use and fold out of the way when not in use
- New design will allow larger cover area
- Simply plug into any 110 volt outlet
- Will extend out to 44 inches off the wall
- Bulb included
- Color: Silver
- Dimension: 7" H x 12" W x 25" L
- Weight: 5.75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSITECH Motor Run Capacitor, 440V, Oval (45250H)
- MITSUBOSHI B158 161Inch Outside Length, 1 Ribs (B158)
- CHIEF WT Welded Hydraulic Cylinder: 4 Bore x 40 Stroke - 2.25 Rod (212771)
- SCHNEIDER ELECTRIC Communication Module, Ethercat (VW3A3601)
- INTERSTATE PNEUMATICS Five-Way Brass Compressor Fitting 1/4 Inch FPT (5) (CPT44-5)
- INGERSOLL-RAND Drive Belt, Ingersoll Rand (22108393)
- POWERMATE Pressure Switch, 105-135 psi, 4 Port (034-0226RP)
- INGERSOLL-RAND Check Valve, Ingersoll Rand (54368154)
- INGERSOLL-RAND Discharge Valve Air Compressor (37157831)
- INGERSOLL-RAND Standard Stylus Steel (TP-EP51-516)
- DEWALT 3/8" NPT Drain Valve (DXCM072-0035)
- Pit Posse Compressor, Air Tank & Pneumatic Tool Parts