Shop All Multi-purpose Air Hoses
Pirit Heated Products
Pirit Heated Products PWL-03-25 25 ft. Pirit Heated Hose
Mfr # 192062
Zoro # G403920292
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pirit Heated Products
- MFR # 192062
- Zoro # G403920292
- UPC # 860193000085
- Country of Origin China
- Category Multi-purpose Air Hoses
Description
Features
- Pirit heated hose.
- No more frozen hoses.
- Provides constant source of water in freezing temperatures.
- Thermostatically controlled.
- Turns on when temperatures are below 45 degrees.
- Off when temperatures are above 50 degrees.
- Tested to 42 degrees -41 degrees.
- Grounded power supply & nickel plated brass female & male coupling.
- Protective bend restrictors at both ends.
- Abrasion resistant cover.
- Knit reinforcing.
- Heater wires are extruded directly into the hose walls for uniform heating & unrestricted water flow.
- Ul listed.
- Met approved.
- materials.
- Size - 25 ft.
- Dimension - 15 x 15 x 5 in.
- Item weight - 7 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 483.0 in-lb Max. Torque, 40 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (4Z385)
- SMC Speed Control Valve, 1/4 In, NPT x Tube (AS3201F-N02-07S)
- FAFNIR Single Row Radial Ball Bearing, Shielded (36KLL)
- SMC Plug-In Reducer, 3/16 in., TubexPlug-In (KQ2R05-07A)
- RAD SPORTZ RAD Sportz 83-DT5254 2030 Kayak Wall Hangers 100 lbs Storage (83-DT5254)
- REELCRAFT 1/4" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi RD (S601001-25)
- REELCRAFT Reelcraft 3/8"x50' 300 PSI Nylon Braided PVC Low Pressure Air/Water Hose (S601017-50)
- MILTON INDUSTRIES Milton Recoil Hose & Blow Gun Kit (MK1671G)
- CONTINENTAL CONTITECH 1/2" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB05030-25-31)
- CONTINENTAL CONTITECH 1/4" x 3 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR02530-03-41)
- CONTINENTAL Air Hose, 3/8"I.D., 5 ft. (GOR03850-05-13-G)
- Pirit Heated Products Multi-purpose Air Hoses