Pirate Brands

6 in. Plug-In Surface Element


product price: $57.95
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Use this replacement heating element to bring your existing oven / range back to its full cooking potential. These elements are compatible with most if not all the major brands on the market today. The heating elements will provide consistent, long lasting, evenly distributed heat for superior surface cooking performance. The minimal electrical connections allows for easy removal and installation of the replacement element.Compatibility feature and benefit; this heating element is compatible with most major brands of oven units including Whirlpool / Maytag / Amana / Kenmore / GE / Frigidaire, the heating element is designed with typical diameters of either 6 in. or 8 in. and the heating elements are available the in either plug in style or can be hard wired into most ranges on the marketParts included feature and benefit; this item is a spiral wound heating element with multiple turns with either a delta style or y style spider support assembly to provide support for your oven surface cookwareMaterial feature and benefit; the sheath material is nickel based alloy stainless steel providing a superior look with durabilityCooking element power rating 240-Volt / 1500-Watt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.