Shop All Flushmount Lights
Pirate Brands
14 in. Brushed Nickel Selectable LED CCT Round Flush Mount Light
Mfr # HDP1414C3C-35
Zoro # G610022161
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pirate Brands
- MFR # HDP1414C3C-35
- Zoro # G610022161
- UPC # 46335100343
- Country of Origin United States
- Category Flushmount Lights
Description
EnviroLite LED flush mounts are sleek and minimalistic in design, ensuring aesthetic cohesion to enhance any existing decor with a splash of modern freshness. The low-profile ceiling light fixture contains a high-performing LED engine that is perfect for illuminating both small and medium spaces while simultaneously diffusing light evenly and producing high quality light for a fraction of the electricity. Choose between 3000/4000/5000 CCT for your 14 in. brushed nickel integrated LED round flush mount.Mounting hardware included and can be mounted to flat or sloped ceilingsIntegrated LED, no bulbs required outputting 1400 Lumens, uses 25.5-Watt at 90 CRIDimmable with LED rated dimmer, see instructions for complete listRound brushed nickel LED flush mount from the EnviroLite collection offers a sleek and minimalistic lookSuitable for damp locations and covered ceilings and streamlined to fit above doorsENERGY STAR certified to help save money on utility bills without sacrificing performance, style or comfortENERGY STAR listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNERS EDGE Motion Light, 180 Degree, 70 ft., Wht, 6in W (L6010WH)
- SATCO 32-Watt 12 in. Circline T9 G10q Base Fluorescent Tube Light Bulb in Cool White, 12PK (S6503)
- ILC Replacement for Universal Ec150unvse (EC150UNVSE UNIVERSAL)
- ILC Replacement for Flowtron Fc-8800 Starter, 2PK (FC-8800 STARTER FLOWTRON)
- NUVO 1-Light 50W Incandescent Basic Fixture, White Finish (SF76-418)
- LIVEX LIGHTING Claremont 4 Light English Bronze Ceiling Mount (51085-92)
- AFX Edge 12" Round LED Flush Mount - White (EGRF12LAJD1WH)
- PROGRESS LIGHTING Three-Light Dome Glass 15-1/4" Close-to-Ceiling (P3926-09)
- JUNO LIGHTING LED Surface Mount Fixture, 1800 lm, 4000K (JSFSQ 14IN 18LM 40K 90CRI MVOLT ZT WH M6)
- MAXIM LIGHTING Wafer 4.5x48 Linear LED Surface Mount 4000K (58747WTWT)
- AFX RndLEDMnt, 14in, 3000K, 2400lm, Slvr, Steel (CAF14L5AJUDSN)
- Pirate Brands Flushmount Lights