Shop All Flushmount Lights
Pirate Brands
12 in. Brushed Nickel Selectable LED CCT Round Flush Mount Light
Mfr # HDP1412C3C-35
Zoro # G209622543
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pirate Brands
- MFR # HDP1412C3C-35
- Zoro # G209622543
- UPC # 46335100329
- Country of Origin United States
- Category Flushmount Lights
Description
EnviroLite LED low profile ceiling light fixtures are designed to enhance any decor and with a clean, fresh appearance. This modern LED ceiling light fixture easily mounts flush with the ceiling and the low profile design keeps it out of the way of closet doors. The protective brushed nickel finish will look great for years to come and the white lens diffuses the LED light evenly. You won't see any dark spots or shadows. This flush mount uses a LED powered lighting engine instead of light bulbs to produce higher quality light for a fraction of the electricity, saving you money off your utility bill. The LED lighting source is made to last for 45-years at 3-hours per day; there are no bulbs to replace -ever. This ceiling fixture is ENERGY STAR listed and environmentally friendly-Streamlined to fit above doorsBrushed nickel finish; white diffuser1,200 Lumens brightness of one 75-Watt bulbLED life 50,000-hours; 120-VoltDimmable with LED rated dimmer and see instructions for complete listENERGY STAR listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE 70 to 72 Watts, 1 or 2 Lamps, Electronic Ballast (ICN-2S40-N)
- ILC Replacement for SLI Sylvania Lighting H38ja-100/dx/mog replacement light bulb lamp (H38JA-100/DX/MOG SLI SYLVANIA LIGHTING)
- SIGNIFY LED, 10 W, T8, Medium Bi-Pin (G13) (10T8/COR/48-835/IF15/G/DIM 10/1)
- NUVO 2-Light - 14in. - Flood-Light Exterior - PAR38 with Adjustable Swivel & Motion Sensor - White Finish (SF76-530)
- NUVO 5 Inch LED Flush Mount Fixture, Disk Light, Round, 11 Watt, 3000K, White Finish, 12PK (62/1751)
- COMPONENT HARDWARE Warm White Tubular LED App Bulb Clear Le (LED-TB40-T6A-W)
- AFX LED Wrap - LED Flush Mount - 48" - 36W - TRIAC/ELV - White Finish (LWL07483000LAJD1)
- LITHONIA LIGHTING LED Linear Strip Light, 2963 lm (CLX L48 3000LM SEFRDLMVOLTGZ1050K80CRIWH)
- LUXRITE 9 Inch Square LED Flush Mount Light 3 CCT Selectable 3000K-5000K 18W 1200LM Dimmable 2-Pack (LR23595-2PK)
- LALIA HOME 13in Classix Crystal Glam Two Light Dome Metal Flush Mount Ceiling Fixture Set of 2, Antique Brass (LHM-2000-AB-2PK)
- ELK HOME Titan 8'' Wide 1-Light Flush Mount - White (CL781134)
- Pirate Brands Flushmount Lights